take 10% off our everday low prices!

Offer applied at final checkout

+

Electro Kinetic Technologies Electric Tugger MT-1772-5000-302  5000 Lb. Cap. - Pintle & Hook Hitch

Electro Kinetic Technologies Electric Tugger MT-1772-5000-302 5000 Lb. Cap. - Pintle & Hook Hitch

Item #: WBB1775312

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5,318.00 up to 3% OFF

Price: $5,147.00

$857.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $5,147.00 or save 3% on purchase.

Quantity

Customers Also Viewed

Electro Kinetic Technologies Electric Tugger MT-1772-5000-302 5000 Lb. Cap. - Pintle & Hook Hitch

The Electro Kinetic Technologies, Pony Express Electric Tugger, eliminates employee injuries caused by excessive push/pull forces found in manual carts.

Tugger Features
  • Heavy duty powder coated steel welded frame
  • Deep cycle AGM rechargeable batteries
  • On-board UL/cUL listed 120/240 VAC battery charger. Charging cord (not included) 16 AWG, 5-15P, 5-15R 120 VAC is required for successful connection for charging
  • Maintenance free foam filled drive tires
  • Solid state regenerative braking and holding brake to maintain position on inclines
  • Unique ergonomic handle design adjusts to a wide range of user heights
  • Mounted pintle & hook hitch
  • Hand Controls for variable speed, forward and reverse, E-stop & horn

Rugged award winning Tugger design is rain-proof IP-54 rated. Simple hand control provides the user with variable speed forward and reverse control from 0 to 3 miles per hour in fast mode or 0 to 1.5 miles per hour in slow mode, power on/off switch, color battery charge level indicator, automatic sleep mode to conserve battery power when not in use, emergency stop button, and horn. Included pintle & hook hitch is made from drop forged steel with a black powder coated finish.

Product Specifications

  • LENGTH INCHES33
  • WIDTH INCHES25
  • HEIGHT INCHES45
  • CAPACITY LBS5000
  • APPROVALS OR CERTIFICATIONSUL, cUL, CE (Battery Charger)
  • ASSEMBLYAssembled
  • BATTERY(4) 12 VDC AGM Deep Discharge
  • CASTER DIAMETER INCHES3-1/2
  • CASTER TYPEPolyurethane
  • CONSTRUCTION12-gauge Steel
  • LIMITED WARRANTY5 Years
  • MANUFACTURERS PART NUMBERMT-1772-5000-302
  • POWER120/240 VAC, 50/60 Hz
  • SERIESPony Express
  • TRAVEL SPEED MPH3
  • TYPEElectric Tugger with Pintle & Hook Hitch
  • WEIGHT LBS409
  • WHEEL DIAMETER INCHES9
  • WHEEL TYPERubber
  • BRANDElectro Kinetic Technologies
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Electro Kinetic Technologies Electric Tugger MT-1772-5000-310 5000 Lb. Cap. with Round Bar Hitch

Item #: WBB1775312

Not Yet Rated

Usually ships in 5 to 8 days

$5,313.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Electro Kinetic Technologies Electric Tugger MT-1772-5000-302  5000 Lb. Cap. - Pintle & Hook Hitch

Electro Kinetic Technologies Electric Tugger MT-1772-5000-302 5000 Lb. Cap. - Pintle & Hook Hitch

Item #: WBB1775312

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Electro Kinetic Technologies Electric Tugger MT-1772-5000-302  5000 Lb. Cap. - Pintle & Hook Hitch
    Electro Kinetic Technologies Electric Tugger MT-1772-5000-302  5000 Lb. Cap. - Pintle & Hook Hitch
    Electro Kinetic Technologies Electric Tugger MT-1772-5000-302  5000 Lb. Cap. - Pintle & Hook Hitch

    Our best selling Global Industrial products

    Global Industrial®

    We’ve known how to handle materials for over 70 years, and our full line of material handling products, includes the best of the best in trucks and carts, dock equipment, dollies, hoists, cranes, drum barrels, and more.

    Shop Now >

    Global Industrial®

    We pride ourselves on our comprehensive line of storage and shelving. From the NEXEL offering of forty styles to the Global brand of bulk racks, bins, lockers, and more, our storage and shelving solutions stand up to any environment.

    Shop Now >

    Interion™ by Global Industrial®

    Our Interion line of office furniture provides everything from office partitions to desks, cabinets, collaboration tables, reception couches, and over 100 chair styles so you can create the office or office space you want.

    Shop Now >

    Global Industrial®

    Global-branded janitorial and maintenance products deliver high performance where it counts at a competitive cost. Our floor care machines, recycling and trash containers, cleaning supplies and more will give you full cleaning power where you need it.

    Shop Now >

    Global Industrial®

    We’re serious about safety and security and we know you are too. This Global line of safety and security products reflects this commitment to workplace and employee safety with educational materials, clothing, machine guards, and more.

    Shop Now >

    Global Industrial®

    Global workbenches and shop desks are built for hard work and tough conditions. With accessories that grow with you and your scope of work, and comfort-focused benches and add-ons, you can work as long and as hard as you need to.

    Shop Now >

    Be the first to know about our special deals and events!

    Top