take 10% off our everday low prices!

Offer applied at final checkout

Raymond Products 3987 Narrow Panel/Sheet Mover, 5" Phenolic, 2 Fixed & Swivel, 2 Uprights

Raymond Products 3987 Narrow Panel/Sheet Mover, 5" Phenolic, 2 Fixed & Swivel, 2 Uprights

Item #: WBB384355

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$378.00 up to 16% OFF

Price: $316.95

Save $9.51 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Sturdy design and narrow platform moves large loads and multiple cartons easily and safely through doorways and aisles. Ideal for schools, warehouses, grocery stores, post offices and more.

  • Powder coated 14 gauge steel base reinforced with 12 gauge steel ribs.
  • Load capacity: 1500 lbs.
  • Platform dimensions: 54"L, 16-1/4"W.
  • Side uprights: 35-3/8"H.
  • Two cartons.
  • Shipping wt: 62/30 lbs.
  • UPS linear carton dimensions:55/55 L x 17/17 W x 9/3 H
  • Casters: 5" x 2" phenolic, 2 fixed, 2 swivel
  • Made in the USA.


Product Specifications

  • LENGTH INCHES54
  • WIDTH INCHES16-1/4
  • HEIGHT INCHES35-3/8
  • CAPACITY LBS1500
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • COUNTRY OF ORIGINMade in USA
  • DECK HEIGHT INCHES9
  • MANUFACTURERS PART NUMBER3987
  • NUMBER OF DIVIDER RAILS2
  • UPRIGHT HEIGHT INCHES26-1/2
  • USABLE CRADLE WIDTH INCHES14
  • WHEEL DIAMETER INCHES5
  • WHEEL TYPEPhenolic, 2 Swivel, 2 Rigid
  • BRANDRaymond Products
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Tony

    Date: June 19, 2013

    EHS Director
    Your review:
    The narrow aisle cart was just what we needed and worked well for our needs. The cart was well built and should last for a long time.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Raymond Products 3851 Panel Mover 5" Quiet Poly Casters, 2 Fixed & Swivel, 3 Uprights

Item #: WBB384355

Not Yet Rated

Usually ships in 1 to 4 days

$353.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Raymond Products 3987 Narrow Panel/Sheet Mover, 5" Phenolic, 2 Fixed & Swivel, 2 Uprights

Raymond Products 3987 Narrow Panel/Sheet Mover, 5" Phenolic, 2 Fixed & Swivel, 2 Uprights

Item #: WBB384355

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top