take 10% off our everday low prices!

Offer applied at final checkout

Raymond Products 3847 Panel Mover 5" Swivel Phenolic Casters, 3 Extra Tall Uprights

Raymond Products 3847 Panel Mover 5" Swivel Phenolic Casters, 3 Extra Tall Uprights

Item #: WBB384347

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Polyurethane, 2 Swivel, 2 Rigid
  • Polyurethane, 4 Swivel
  • Phenolic, 2 Swivel, 2 Rigid
  • Phenolic, 4 Swivel

Phenolic, 4 Swivel

$559.00 up to 23% OFF

Price: $429.95

Save $12.90 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Panel Mover 5" Phenolic Casters, All Swivel, 3 Extra Tall Uprights

Constructed with 1" 16-gauge robotic welded tubular steel and steel plate for strength and long lasting durability. Platform and three removable uprights coated with non-mar skid-resistant vinyl. Uprights above platform keep objects in place. Extra tall, 45" high. Overall platform size is 27-1/2" x 38-1/2". Deck height is 7-1/2". Wheel type is Standard Phenolic Casters. Capacity is 2,400 lbs.. Made in the USA.

Product Specifications

  • LENGTH INCHES38-1/2
  • WIDTH INCHES27-1/2
  • HEIGHT INCHES33-3/4
  • CAPACITY LBS2400
  • COLOR FINISHRed, Zinc Uprights
  • CONSTRUCTIONSteel
  • COUNTRY OF ORIGINMade in USA
  • DECK HEIGHT INCHES7-1/2
  • MANUFACTURERS PART NUMBER3847
  • NUMBER OF DIVIDER RAILS3
  • UPRIGHT HEIGHT INCHES45
  • USABLE CRADLE WIDTH INCHES11-3/4
  • WHEEL DIAMETER INCHES5
  • WHEEL TYPEPhenolic, 4 Swivel
  • BRANDRaymond Products
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Raymond Products 3854 Panel Mover 5" Swivel Quiet Poly Casters, 3 Extra Tall Uprights

Item #: WBB384347

Not Yet Rated

Usually ships in 1 to 4 days

$514.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Raymond Products 3847 Panel Mover 5" Swivel Phenolic Casters, 3 Extra Tall Uprights

Raymond Products 3847 Panel Mover 5" Swivel Phenolic Casters, 3 Extra Tall Uprights

Item #: WBB384347

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Our best selling Global Industrial products

    Global Industrial®

    We’ve known how to handle materials for over 70 years, and our full line of material handling products, includes the best of the best in trucks and carts, dock equipment, dollies, hoists, cranes, drum barrels, and more.

    Shop Now >

    Global Industrial®

    We pride ourselves on our comprehensive line of storage and shelving. From the NEXEL offering of forty styles to the Global brand of bulk racks, bins, lockers, and more, our storage and shelving solutions stand up to any environment.

    Shop Now >

    Interion™ by Global Industrial®

    Our Interion line of office furniture provides everything from office partitions to desks, cabinets, collaboration tables, reception couches, and over 100 chair styles so you can create the office or office space you want.

    Shop Now >

    Global Industrial®

    Global-branded janitorial and maintenance products deliver high performance where it counts at a competitive cost. Our floor care machines, recycling and trash containers, cleaning supplies and more will give you full cleaning power where you need it.

    Shop Now >

    Global Industrial®

    We’re serious about safety and security and we know you are too. This Global line of safety and security products reflects this commitment to workplace and employee safety with educational materials, clothing, machine guards, and more.

    Shop Now >

    Global Industrial®

    Global workbenches and shop desks are built for hard work and tough conditions. With accessories that grow with you and your scope of work, and comfort-focused benches and add-ons, you can work as long and as hard as you need to.

    Shop Now >

    Be the first to know about our special deals and events!

    Top