take 10% off our everday low prices!

Offer applied at final checkout

Raymond Products 3846 Panel Mover 6" Phenolic Casters, 2 Fixed & Swivel, 3 Tall Uprights

Raymond Products 3846 Panel Mover 6" Phenolic Casters, 2 Fixed & Swivel, 3 Tall Uprights

Item #: WBB384348

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Phenolic, 4 Swivel
  • Phenolic, 2 Swivel, 2 Rigid

Phenolic, 2 Swivel, 2 Rigid

$559.00 up to 23% OFF

Price: $429.95

Save $12.90 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Raymond Products 3845 Panel Mover 5" Phenolic Casters, 2 Fixed & Swivel, 3 Tall Uprights

Usually ships in 1 to 4 days

(1)

$421.95

Customers Also Viewed

Panel Mover 6" Phenolic Casters, 2 Fixed & 2 Swivel, 3 Extra Tall Uprights

Constructed with 1" 16-gauge robotic welded tubular steel and steel plate for strength and long lasting durability. Platform and three removable uprights coated with non-mar skid-resistant vinyl. Uprights above platform keep objects in place. Extra tall, 45" high. Overall platform size is 27-1/2" x 38-1/2". Deck height is 8-3/4". Wheel type is Standard Phenolic Casters(non-locking). Capacity is 2,400 lbs.. Made in the USA.

Product Specifications

  • LENGTH INCHES38-1/2
  • WIDTH INCHES27-1/2
  • HEIGHT INCHES35
  • CAPACITY LBS2400
  • COLOR FINISHRed, Zinc Uprights
  • CONSTRUCTIONSteel
  • COUNTRY OF ORIGINMade in USA
  • DECK HEIGHT INCHES8-3/4
  • MANUFACTURERS PART NUMBER3846
  • NUMBER OF DIVIDER RAILS3
  • UPRIGHT HEIGHT INCHES45
  • USABLE CRADLE WIDTH INCHES11-3/4
  • WHEEL DIAMETER INCHES6
  • WHEEL TYPEPhenolic, 2 Swivel, 2 Rigid
  • BRANDRaymond Products
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Timothy

    Date: February 16, 2016

    Bindery Technician
    Your review:
    Product works for what we need it for.
    Pros:
    Product works for our needs.
    Cons:
    We had to add locking casters so the panel mover wouldn't move while loading product on it.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Raymond Products 3846 Panel Mover 6" Phenolic Casters, 2 Fixed & Swivel, 3 Tall Uprights

Raymond Products 3846 Panel Mover 6" Phenolic Casters, 2 Fixed & Swivel, 3 Tall Uprights

Item #: WBB384348

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top