take 10% off our everday low prices!

Offer applied at final checkout

Raymond Products 3880 Panel Mover 8" Swivel Quiet Poly Casters, 3 Standard Uprights

Raymond Products 3880 Panel Mover 8" Swivel Quiet Poly Casters, 3 Standard Uprights

Item #: WBB384338

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Polyurethane, 4 Swivel
  • Polyurethane, 2 Swivel, 2 Rigid

Polyurethane, 4 Swivel

$570.00 up to 23% OFF

Price: $438.95

Save $13.17 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

Panel Mover 8" Quiet Poly Casters, All Swivel, 3 Standard Uprights

Constructed with 1" 16-gauge robotic welded tubular steel and steel plate for strength and long lasting durability. Platform and three removable uprights coated with non-mar skid-resistant vinyl. Uprights above platform keep objects in place. Standard, 26" high. 11-3/4" between upright sockets. Overall platform size is 27-1/2" x 38-1/2". Deck height is 10-3/4". Wheel type is Quiet Poly Casters. Capacity is 2,400 lbs.. Made in the USA.

Product Specifications

  • LENGTH INCHES38-1/2
  • WIDTH INCHES27-1/2
  • HEIGHT INCHES37
  • CAPACITY LBS2400
  • COLOR FINISHRed, Zinc Uprights
  • CONSTRUCTIONSteel
  • COUNTRY OF ORIGINMade in USA
  • DECK HEIGHT INCHES10-3/4
  • MANUFACTURERS PART NUMBER3880
  • NUMBER OF DIVIDER RAILS3
  • UPRIGHT HEIGHT INCHES26
  • USABLE CRADLE WIDTH INCHES11-3/4
  • WHEEL DIAMETER INCHES8
  • WHEEL TYPEPolyurethane, 4 Swivel
  • BRANDRaymond Products
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Raymond Products 3880 Panel Mover 8" Swivel Quiet Poly Casters, 3 Standard Uprights

Raymond Products 3880 Panel Mover 8" Swivel Quiet Poly Casters, 3 Standard Uprights

Item #: WBB384338

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top