take 10% off our everday low prices!

Offer applied at final checkout

Lakeside® 2510 Plastic Utility Cart 500 Lb. Capacity - Light Gray

Lakeside® 2510 Plastic Utility Cart 500 Lb. Capacity - Light Gray

Item #: WBB384827

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$437.00 up to 42% OFF

Price: $252.95

Save $7.59 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lakeside® Plastic Utility Cart, 500 Lb Capacity - Light Gray

Medium-duty plastic cart features attractive contour shaped shelves. Sturdy reinforced polyethylene shelves with extruded aluminum legs. 500 lbs load capacity. Attractive clear, non-marking 4" all swivel casters. Shipped unassembled.

Product Specifications

  • LENGTH INCHES29-1/2
  • WIDTH INCHES16-3/4
  • HEIGHT INCHES37-1/2
  • CAPACITY LBS500
  • COLOR FINISHLight Gray
  • CONSTRUCTIONPolyethylene
  • MANUFACTURERS PART NUMBER2510
  • PACKAGE QUANTITY1
  • SHELF LENGTH INCHES29-1/2
  • SHELF QUANTITY3
  • SHELF SPACING INCHES11-1/2
  • SHELF WIDTH INCHES16-3/4
  • TYPEDouble-Handle
  • WHEEL DIAMETER INCHES4
  • WHEEL TYPERubber Swivel
  • BRANDLakeside®
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: mike

    Date: July 27, 2012

    Good quality and price
    Your review:
    Quality is good, price was right and delivery was on schedule. Assembly was a little difficult but the final product is sturdy. We use it for my son's medical equipment and supplies. The exact same cart from a medical store is much more expensive. Cart looks nice and is function. I'd recommend it.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Lakeside® 2512 Plastic Utility Cart 500 Lb. Capacity - Charcoal

Item #: WBB384827

Not Yet Rated

Usually ships in 5 to 8 days

$252.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® 2510 Plastic Utility Cart 500 Lb. Capacity - Light Gray

Lakeside® 2510 Plastic Utility Cart 500 Lb. Capacity - Light Gray

Item #: WBB384827

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Our best selling Global Industrial products

    Global Industrial®

    We’ve known how to handle materials for over 70 years, and our full line of material handling products, includes the best of the best in trucks and carts, dock equipment, dollies, hoists, cranes, drum barrels, and more.

    Shop Now >

    Global Industrial®

    We pride ourselves on our comprehensive line of storage and shelving. From the NEXEL offering of forty styles to the Global brand of bulk racks, bins, lockers, and more, our storage and shelving solutions stand up to any environment.

    Shop Now >

    Interion™ by Global Industrial®

    Our Interion line of office furniture provides everything from office partitions to desks, cabinets, collaboration tables, reception couches, and over 100 chair styles so you can create the office or office space you want.

    Shop Now >

    Global Industrial®

    Global-branded janitorial and maintenance products deliver high performance where it counts at a competitive cost. Our floor care machines, recycling and trash containers, cleaning supplies and more will give you full cleaning power where you need it.

    Shop Now >

    Global Industrial®

    We’re serious about safety and security and we know you are too. This Global line of safety and security products reflects this commitment to workplace and employee safety with educational materials, clothing, machine guards, and more.

    Shop Now >

    Global Industrial®

    Global workbenches and shop desks are built for hard work and tough conditions. With accessories that grow with you and your scope of work, and comfort-focused benches and add-ons, you can work as long and as hard as you need to.

    Shop Now >

    Be the first to know about our special deals and events!

    Top