take 10% off our everday low prices!

Offer applied at final checkout

Lakeside® 4444 Handler Stainless Steel Cart 39-1/4 x 23-3/8 x 49-1/4 500 Lb Cap

Lakeside® 4444 Handler Stainless Steel Cart 39-1/4 x 23-3/8 x 49-1/4 500 Lb Cap

Item #: WBB236458

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,173.00 up to 43% OFF

Price: $670.00

$111.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $670.00 or save 3% on purchase.

Quantity

Customers Also Viewed

This Lakeside® Handler™ Stainless Steel Utility Cart makes maneuvering in confined spaces easy. Unique one-piece vertical handle offers more control when pushing heavy loads. Rust and stain resistant stainless steel carts feature a durable, unitized electronically welded angle leg design for added strength. Shelves are reinforced with a hemmed front. Sound deadening panels under shelves restrict vibration and noise. Bumpers on legs protect walls and furniture. Top and middle shelf feature raised retaining lips on 3 sides. Easy-to-clean. Moves easily on swivel casters. 3 shelf quantity. 500 lb. capacity. 39-1/4"L x 23-3/8"W x 49-1/4"H overall.

Product Specifications

  • LENGTH INCHES39-1/4
  • WIDTH INCHES23-3/8
  • HEIGHT INCHES49-1/4
  • CAPACITY LBS500
  • COLOR FINISHStainless Steel
  • ASSEMBLYAssembled
  • CONSTRUCTION12-gauge Steel
  • MANUFACTURERS PART NUMBER4444
  • SHELF QUANTITY3
  • SHELF SPACING INCHES13-1/8
  • SHELF TYPE(3) Lips Up, (1) Down
  • WHEEL DIAMETER INCHES5
  • WHEEL TYPEPolyurethane, 2 Swivel, 2 Rigid
  • BRANDLakeside®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Lakeside® 444 Stainless Steel Utility Cart 39-1/4 x 22-3/8 x 37-1/4 500 Lb Cap

Item #: WBB236458

(4)

Usually ships in 5 to 8 days

$520.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® 4444 Handler Stainless Steel Cart 39-1/4 x 23-3/8 x 49-1/4 500 Lb Cap

Lakeside® 4444 Handler Stainless Steel Cart 39-1/4 x 23-3/8 x 49-1/4 500 Lb Cap

Item #: WBB236458

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top