x

Take 15% off your entire order!

Offer applied at checkout

+

Lakeside® 543 NSF HD Stainless 2 Shelf Cart 38-5/8 x 22-3/8 x 37-1/8 700 Lb Cap

Lakeside® 543 NSF HD Stainless 2 Shelf Cart 38-5/8 x 22-3/8 x 37-1/8 700 Lb Cap

Item #: WBB236568

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,352.00 up to 41% OFF

Price: $796.00

$132.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

This Lakeside® Heavy Duty Stainless Steel Utility Cart is ideal for receiving goods, moving loads for ware-washing and transporting loads up to 700 lbs. This stainless steel cart features unitized electronic welding and an angle U-frame design for extra strength. Made using 1/8" thick stainless steel legs and 18 gauge shelves. Stain and rust resistant shelves are reinforced with a hemmed front. Shelves feature raised retaining edges on 3 sides. Bumpers on legs and handle protect walls and furniture. Easy-to-clean. Moves easily on non-marring 2 rigid, 2 swivel casters. 2 shelf quantity. 700 lb. capacity. 37-1/8"L x 22-3/8"W x 37-1/8"H overall. NSF Listed.

Product Specifications

  • LENGTH INCHES37-1/8
  • WIDTH INCHES22-3/8
  • HEIGHT INCHES37-1/8
  • CAPACITY LBS700
  • APPROVALS OR CERTIFICATIONSNSF Listed
  • CONSTRUCTIONStainless Steel
  • MANUFACTURERS PART NUMBER543
  • SHELF QUANTITY2
  • SHELF SPACING INCHES21
  • WHEEL DIAMETER INCHES(2) 5 & (2) 8
  • WHEEL TYPEThermoplastic Rubber, 2 Swivel, 2 Rigid
  • BRANDLakeside
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lakeside® 544 NSF HD Stainless 3 Shelf Cart 38-5/8 x 22-3/8 x 37-1/8 700 Lb Cap

Item #: B236569

Not Yet Rated

Usually ships in 6 to 9 days

$878.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® 543 NSF HD Stainless 2 Shelf Cart 38-5/8 x 22-3/8 x 37-1/8 700 Lb Cap

Lakeside® 543 NSF HD Stainless 2 Shelf Cart 38-5/8 x 22-3/8 x 37-1/8 700 Lb Cap

Item #: WBB236568

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Lakeside® 543 NSF HD Stainless 2 Shelf Cart 38-5/8 x 22-3/8 x 37-1/8 700 Lb Cap
    Lakeside® 543 NSF HD Stainless 2 Shelf Cart 38-5/8 x 22-3/8 x 37-1/8 700 Lb Cap
    Lakeside® 543 NSF HD Stainless 2 Shelf Cart 38-5/8 x 22-3/8 x 37-1/8 700 Lb Cap
    Lakeside® 543 NSF HD Stainless 2 Shelf Cart 38-5/8 x 22-3/8 x 37-1/8 700 Lb Cap
    Lakeside® 543 NSF HD Stainless 2 Shelf Cart 38-5/8 x 22-3/8 x 37-1/8 700 Lb Cap
    Lakeside® 543 NSF HD Stainless 2 Shelf Cart 38-5/8 x 22-3/8 x 37-1/8 700 Lb Cap
    Lakeside® 543 NSF HD Stainless 2 Shelf Cart 38-5/8 x 22-3/8 x 37-1/8 700 Lb Cap
    Lakeside® 543 NSF HD Stainless 2 Shelf Cart 38-5/8 x 22-3/8 x 37-1/8 700 Lb Cap
    Lakeside® 543 NSF HD Stainless 2 Shelf Cart 38-5/8 x 22-3/8 x 37-1/8 700 Lb Cap
    Lakeside® 543 NSF HD Stainless 2 Shelf Cart 38-5/8 x 22-3/8 x 37-1/8 700 Lb Cap
    Lakeside® 543 NSF HD Stainless 2 Shelf Cart 38-5/8 x 22-3/8 x 37-1/8 700 Lb Cap
    Lakeside® 543 NSF HD Stainless 2 Shelf Cart 38-5/8 x 22-3/8 x 37-1/8 700 Lb Cap
    Lakeside® 543 NSF HD Stainless 2 Shelf Cart 38-5/8 x 22-3/8 x 37-1/8 700 Lb Cap
    Lakeside® 543 NSF HD Stainless 2 Shelf Cart 38-5/8 x 22-3/8 x 37-1/8 700 Lb Cap
    Lakeside® 543 NSF HD Stainless 2 Shelf Cart 38-5/8 x 22-3/8 x 37-1/8 700 Lb Cap
    Lakeside® 543 NSF HD Stainless 2 Shelf Cart 38-5/8 x 22-3/8 x 37-1/8 700 Lb Cap
    Lakeside® 543 NSF HD Stainless 2 Shelf Cart 38-5/8 x 22-3/8 x 37-1/8 700 Lb Cap
    Lakeside® 543 NSF HD Stainless 2 Shelf Cart 38-5/8 x 22-3/8 x 37-1/8 700 Lb Cap
    Lakeside® 543 NSF HD Stainless 2 Shelf Cart 38-5/8 x 22-3/8 x 37-1/8 700 Lb Cap
    Lakeside® 543 NSF HD Stainless 2 Shelf Cart 38-5/8 x 22-3/8 x 37-1/8 700 Lb Cap
    Lakeside® 543 NSF HD Stainless 2 Shelf Cart 38-5/8 x 22-3/8 x 37-1/8 700 Lb Cap
    Lakeside® 543 NSF HD Stainless 2 Shelf Cart 38-5/8 x 22-3/8 x 37-1/8 700 Lb Cap
    Lakeside® 543 NSF HD Stainless 2 Shelf Cart 38-5/8 x 22-3/8 x 37-1/8 700 Lb Cap
    Lakeside® 543 NSF HD Stainless 2 Shelf Cart 38-5/8 x 22-3/8 x 37-1/8 700 Lb Cap
    Lakeside® 543 NSF HD Stainless 2 Shelf Cart 38-5/8 x 22-3/8 x 37-1/8 700 Lb Cap
    Lakeside® 543 NSF HD Stainless 2 Shelf Cart 38-5/8 x 22-3/8 x 37-1/8 700 Lb Cap
    Lakeside® 543 NSF HD Stainless 2 Shelf Cart 38-5/8 x 22-3/8 x 37-1/8 700 Lb Cap
    Lakeside® 543 NSF HD Stainless 2 Shelf Cart 38-5/8 x 22-3/8 x 37-1/8 700 Lb Cap
    Lakeside® 543 NSF HD Stainless 2 Shelf Cart 38-5/8 x 22-3/8 x 37-1/8 700 Lb Cap
    Lakeside® 543 NSF HD Stainless 2 Shelf Cart 38-5/8 x 22-3/8 x 37-1/8 700 Lb Cap
    Lakeside® 543 NSF HD Stainless 2 Shelf Cart 38-5/8 x 22-3/8 x 37-1/8 700 Lb Cap
    Lakeside® 543 NSF HD Stainless 2 Shelf Cart 38-5/8 x 22-3/8 x 37-1/8 700 Lb Cap
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant