Take 15% off your entire order!

Offer applied at checkout

Little Giant® All Welded Service Cart LG-3060-BRK, 2 Flush Shelves, 30 x 60

Little Giant® All Welded Service Cart LG-3060-BRK, 2 Flush Shelves, 30 x 60

Item #: WBB288556

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $351.95

Save $17.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Little Giant® All Welded Service Cart, 2 Flush Shelves, 30 x 60

Little Giant durability in an economical shelf truck. These all welded units ship fully assembled. Features include heavy 12 gauge shelves and non-marking 5" polyurethane casters with ball bearing wheels. Bottom shelf has retaining lip for small parts. Top shelf is 35" above ground, and is available with lip up or down (flush top). Overall height 35".

Product Specifications

  • LENGTH INCHES60
  • WIDTH INCHES30
  • HEIGHT INCHES35
  • CAPACITY LBS1200
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERLG-3060-BRK
  • SHELF CLEARANCE INCHES25
  • SHELF DEPTH INCHES1-1/2
  • SHELF LENGTH INCHES60
  • SHELF QUANTITY2
  • SHELF SPACING INCHES25
  • SHELF TYPEFlush
  • SHELF WIDTH INCHES30
  • TOP SHELF TYPEFlush
  • WHEEL DIAMETER INCHES5
  • WHEEL TYPEPolyurethane, 2 Swivel with Brakes, 2 Rigid
  • BRANDLittle Giant®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Little Giant® All Welded Service Cart LG-3048-BRK, 2 Flush Shelves, 30 x 48

Item #: B288537

Not Yet Rated

Usually ships in 10 to 13 days

$381.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® All Welded Service Cart LG-3060-BRK, 2 Flush Shelves, 30 x 60

Little Giant® All Welded Service Cart LG-3060-BRK, 2 Flush Shelves, 30 x 60

Item #: WBB288556

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant