Take 15% off your entire order!

Offer applied at checkout

Little Giant® All Welded Service Cart 3LGL-2436-6PY, 3 Lip Shelves, 24 x 36 2000 Lb. Cap.

Little Giant® All Welded Service Cart 3LGL-2436-6PY, 3 Lip Shelves, 24 x 36 2000 Lb. Cap.

Item #: WBB996663

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $445.95

Save $22.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Little Giant® All Welded Service Cart, 3 Lip Shelves, 24 x 36, 2000 Lbs. Cap.

Welded Service Carts, 2000 lbs. Capacity - Little Giant durability in an economical shelf truck. These all-welded units ship fully assembled. Heavy 12 gauge shelves. Bottom shelf has retaining lip for small parts. Top shelf is available with lip up or down (flush top). Available in either 1200 lbs. or 2000 lbs. Capacity. Durable powder coated finish. 2000 lbs. Capacity. 6" Non-marking polyurethane casters; OAH 36-1/2".

Product Specifications

  • LENGTH INCHES36
  • WIDTH INCHES24
  • HEIGHT INCHES35
  • CAPACITY LBS2000
  • COLOR FINISHGray
  • ASSEMBLYAll-Welded
  • CONSTRUCTIONSteel
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBER3LGL-2436-6PY
  • OVERALL LENGTH INCHES41
  • SHELF CLEARANCE INCHES11-3/4
  • SHELF DEPTH INCHES1-1/2
  • SHELF QUANTITY3
  • SHELF TYPETray
  • WEIGHT LBS128
  • WHEEL DIAMETER INCHES6
  • WHEEL TYPEPolyurethane, 2 Swivel, 2 Rigid
  • BRANDGlobal Approved
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Little Giant® All Welded Service Cart, 2 Flush Shelves, 24 x 36, 2000 Lbs. Cap.

Item #: B996667

Not Yet Rated

Usually ships in 10 to 13 days

$349.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® All Welded Service Cart 3LGL-2436-6PY, 3 Lip Shelves, 24 x 36 2000 Lb. Cap.

Little Giant® All Welded Service Cart 3LGL-2436-6PY, 3 Lip Shelves, 24 x 36 2000 Lb. Cap.

Item #: WBB996663

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant