Take 15% off your entire order!

Offer applied at checkout

Mobile Steel Table 1 Shelf 30x60 Polyolefin 3000 Lb. - 6MS305-1

Shown with Pneumatic Wheels

Mobile Steel Table 1 Shelf 30x60 Polyolefin 3000 Lb. - 6MS305-1

Item #: WB988637

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $339.95

Save $17.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Approved MOBILE STEEL TABLE CART

Cart features heavy duty steel angle framework and 12 gauge flat steel shelves that allow the cargo to be slid on and off the shelf with ease. Rolls smoothly with 2 swivel, 2 rigid ball bearing casters. Shipped assembled. Gray enamel finish. Made in USA.

Product Specifications

  • LENGTH INCHES60
  • WIDTH INCHES30
  • HEIGHT INCHES32
  • CAPACITY LBS3000
  • COLOR FINISHGray
  • ASSEMBLYAll-Welded
  • CONSTRUCTION12-gauge Steel
  • MANUFACTURERS PART NUMBER6MS305-1
  • SHELF QUANTITY1
  • SHELF SPACING INCHES20-3/4
  • TYPEPolyolefin
  • WEIGHT LBS158
  • WHEEL DIAMETER INCHES6
  • WHEEL TYPEPolyolefin
  • BRANDGlobal Approved
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mobile Steel Table 1 Shelf 30x60 Polyolefin 3000 Lb. - 6MS305-1

Mobile Steel Table 1 Shelf 30x60 Polyolefin 3000 Lb. - 6MS305-1

Item #: WB988637

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant