discount codeFree shipping over 300

Applied at checkout

Modern Equipment MECO HSC28-26 Husky 2 Shelf Service Cart 28x72 Phenolic 4000 Lb.

Modern Equipment MECO HSC28-26 Husky 2 Shelf Service Cart 28x72 Phenolic 4000 Lb.

Item #: WB988596

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $577.00

Quantity

Popular item in this category

Customers Also Viewed

Modern Equipment MECO HUSKY SERVICE CART

This truck features all double welded construction and heavy gauge steel shelves for years of industrial use. Constructed using 12 gauge steel with 2" perimeter lip to help retain cargo during transport, and welded stiffener bars help to keep the shelves rigid. Cart moves effortlessly on 2 swivel, 2 rigid bolt-on casters with roller bearing wheels for easy replacement. Full width push handle for operating ease. Gray enamel finish. Shipped assembled. Made in USA.

Product Specifications

  • LENGTH INCHES72
  • WIDTH INCHES28
  • HEIGHT INCHES36
  • CAPACITY LBS4000
  • COLOR FINISHGray
  • ASSEMBLYAssembled
  • CONSTRUCTION12-gauge Steel
  • MANUFACTURERS PART NUMBERHSC28-26
  • SHELF QUANTITY2
  • SHELF SPACING INCHES23
  • SHELF TYPEFlush
  • WHEEL DIAMETER INCHES8
  • WHEEL TYPEPhenolic, 2 Swivel, 2 Rigid
  • BRANDModern Equipment (MECO)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Modern Equipment MECO HSC28-26 Husky 2 Shelf Service Cart 28x72 Phenolic 4000 Lb.

Modern Equipment MECO HSC28-26 Husky 2 Shelf Service Cart 28x72 Phenolic 4000 Lb.

Item #: WB988596

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top