Take 15% off your entire order!

Offer applied at checkout

Little Giant® Sloped Handle HD Utility Cart, 2 Shlf, 3600 lb Cap., 30x60x28, 6" Wheels w/Brakes

Little Giant® Sloped Handle HD Utility Cart, 2 Shlf, 3600 lb Cap., 30x60x28, 6" Wheels w/Brakes

Item #: WBB2321530

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $476.95

Save $23.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Little Giant® Sloped Handle HD Utility Cart, 2 Shlf, 3600 lb Cap., 30x60x28, 6" Wheels w/Brakes

This ergonomically designed utility cart features a kick-back style handle to ensure a safe and comfortable grip while reducing operator fatigue. The heavy-duty construction features fully-welded 12 gauge shelves. Rolls easily on 2 rigid, and 2 swivel 6" phenolic casters. Top shelf features flush edges, while bottom shelf has 1-1/2" retaining lips. 28" top shelf height. This unit features wheel brakes on swivel casters to stop unwanted movement while loading and unloading.

Product Specifications

  • LENGTH INCHES63
  • WIDTH INCHES30
  • HEIGHT INCHES42
  • CAPACITY LBS3600
  • COLOR FINISHGray
  • ASSEMBLYAll-Welded
  • CONSTRUCTION12-Gauge Steel
  • HANDLE TYPESloped
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBERGCK-3060-6PHBRK
  • SHELF QUANTITY2
  • SHELF SPACING INCHES16
  • STYLEWheel Brakes
  • TOP SHELF HEIGHT INCHES28
  • TYPESloped Handle Cart
  • WEIGHT LBS186
  • WHEEL DIAMETER INCHES6
  • WHEEL TYPEPhenolic
  • SHELF STYLEFlush Top, 1-1/2" Lips on Bottom Shelf
  • SHELF SIZE30" x 60"
  • BRANDLittle Giant®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Little Giant® Sloped Handle HD Utility Cart, 2 Shlf, 3600 lb Cap., 30x60x28, 8" Wheels w/Brakes

Item #: B2321576

Not Yet Rated

Usually ships in 10 to 13 days

$490.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Sloped Handle HD Utility Cart, 2 Shlf, 3600 lb Cap., 30x60x28, 6" Wheels w/Brakes

Little Giant® Sloped Handle HD Utility Cart, 2 Shlf, 3600 lb Cap., 30x60x28, 6" Wheels w/Brakes

Item #: WBB2321530

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant