Take 15% off your entire order!

Offer applied at checkout

+

Nexel Stem Caster Set (4)5"X1-1/4"Gray Polyurethane W/ Plastic Brake Plate

Nexel Stem Caster Set (4)5"X1-1/4"Gray Polyurethane W/ Plastic Brake Plate

Item #: WB800289

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $62.95

Save $3.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Nexel® POLYURETHANE WHEEL STEM CASTERS

Includes donut bumper to help protect doorways and walls. Attaches to bottom of post. Set of 4 casters, 2 with plastic brake plates.

Temperature Resistance:
Short Term = -40°F to +248°F (-40°C to +120°C)
Continuous = -4°F to +176°F (-20°C to +80°C)

Product Specifications

  • CAPACITY LBS300lbs each - 1200 lbs per set
  • COLOR FINISHGray
  • ASSEMBLYAssembled
  • CONSTRUCTION12-Gauge Steel
  • MANUFACTURERS PART NUMBERSISTOM5PUGR
  • PACKAGE QUANTITYSet of 4 casters
  • TYPEStem Casters
  • WHEEL TYPEPolyurethane Swivel. 2 with Plastic Brake Plate
  • BRANDNexel®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Nexel® Stem Casters Set (4) 5" Polyurethane Wheel, 2 With Brakes 1200 Lbs.

Item #: 500592

(35)

Ships same day.

$62.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel Stem Caster Set (4)5"X1-1/4"Gray Polyurethane W/ Plastic Brake Plate

Nexel Stem Caster Set (4)5"X1-1/4"Gray Polyurethane W/ Plastic Brake Plate

Item #: WB800289

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel Stem Caster Set (4)5"X1-1/4"Gray Polyurethane W/ Plastic Brake Plate
    Nexel Stem Caster Set (4)5"X1-1/4"Gray Polyurethane W/ Plastic Brake Plate
    Nexel Stem Caster Set (4)5"X1-1/4"Gray Polyurethane W/ Plastic Brake Plate
    Nexel Stem Caster Set (4)5"X1-1/4"Gray Polyurethane W/ Plastic Brake Plate
    Nexel Stem Caster Set (4)5"X1-1/4"Gray Polyurethane W/ Plastic Brake Plate
    Nexel Stem Caster Set (4)5"X1-1/4"Gray Polyurethane W/ Plastic Brake Plate
    Nexel Stem Caster Set (4)5"X1-1/4"Gray Polyurethane W/ Plastic Brake Plate
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant