Take 15% off your entire order!

Offer applied at checkout

+

Nexel® Utility Cart, 2 Shelf, Chrome, 42"L, x 18"W, x 42"H, Pneumatic Casters

Shown With Optional Shelf Liners

Nexel® Utility Cart, 2 Shelf, Chrome, 42"L, x 18"W, x 42"H, Pneumatic Casters

Item #: WBB2256649

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 2
  • 3

2

Price: $202.95

Save $10.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Nexel® Utility Cart, 2 Shelf, Chrome, 42"L, x 18"W, x 42"H, Pneumatic Casters

Open design offers convenient 4-way access while minimizing dust accumulation and maximizing light and sprinkler penetration. Shelves can be easily adjusted on 1 inch increments with numbered markings. Rolls smoothly on 8" pneumatic stem casters, 2 swivel, 2 rigid. 1200 lb load capacity. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. NSF approved. Limited One Year Warranty in dry application and usage.



Features:
  • Reinforced shelves with welded surface ribs for added strength
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 2 shelves, 2 U handles, snap-on sleeves and pneumatic casters, 2 swivel, 2 rigid with tie bar
  • Shelves easily adjust without tools at 1" increments
  • NSF approved for dry use
  • Limited one year warranty


Product Specifications

  • LENGTH INCHES42
  • WIDTH INCHES18
  • HEIGHT INCHES42
  • CAPACITY LBS1200
  • COLOR FINISHChrome
  • APPLICATIONDry
  • ASSEMBLYUnassembled
  • CONSTRUCTION12-Gauge Steel
  • FINISHChrome
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBER1842N2C
  • MODELB2256649
  • SHELF CAPACITY LBS800
  • SHELF CONSTRUCTIONWire
  • SHELF QUANTITY2
  • SHELF TYPEWire
  • STYLEUtility Cart
  • WHEEL DIAMETER INCHES8
  • WHEEL TYPEPneumatic, 2 Swivel, 2 Rigid
  • DEPTH INCHES18
  • BRANDNexel®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® Utility Cart, 2 Shelf, Chrome, 42"L, x 18"W, x 42"H, Pneumatic Casters

Nexel® Utility Cart, 2 Shelf, Chrome, 42"L, x 18"W, x 42"H, Pneumatic Casters

Item #: WBB2256649

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® Utility Cart, 2 Shelf, Chrome, 42"L, x 18"W, x 42"H, Pneumatic Casters
    Nexel® Utility Cart, 2 Shelf, Chrome, 42"L, x 18"W, x 42"H, Pneumatic Casters
    Nexel® Utility Cart, 2 Shelf, Chrome, 42"L, x 18"W, x 42"H, Pneumatic Casters
    Nexel® Utility Cart, 2 Shelf, Chrome, 42"L, x 18"W, x 42"H, Pneumatic Casters
    Nexel® Utility Cart, 2 Shelf, Chrome, 42"L, x 18"W, x 42"H, Pneumatic Casters
    Nexel® Utility Cart, 2 Shelf, Chrome, 42"L, x 18"W, x 42"H, Pneumatic Casters
    Nexel® Utility Cart, 2 Shelf, Chrome, 42"L, x 18"W, x 42"H, Pneumatic Casters
    Nexel® Utility Cart, 2 Shelf, Chrome, 42"L, x 18"W, x 42"H, Pneumatic Casters
    Nexel® Utility Cart, 2 Shelf, Chrome, 42"L, x 18"W, x 42"H, Pneumatic Casters
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant