+

Shown with Polyurethane Casters
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Nexel® Utility Cart, 2 Shelf, Nexelate®, 36"L x 18"W x 42"H, Pneumatic Casters
Open design offers convenient 4-way access while minimizing dust accumulation and maximizing light and sprinkler penetration. Shelves can be easily adjusted on 1 inch increments with numbered markings. Rolls smoothly on 8" pneumatic stem casters, 2 swivel, 2 rigid. 1200 lb load capacity. Nexelate® is an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use.
Features:
Open design offers convenient 4-way access while minimizing dust accumulation and maximizing light and sprinkler penetration. Shelves can be easily adjusted on 1 inch increments with numbered markings. Rolls smoothly on 8" pneumatic stem casters, 2 swivel, 2 rigid. 1200 lb load capacity. Nexelate® is an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use.
Features:
- Reinforced shelves with welded surface ribs for added strength
- Open design to maximize air and light circulation and minimize dust accumulation
- Includes 2 shelves, 2 U handles, snap-on sleeves and pneumatic casters, 2 swivel, 2 rigid with tie bar
- Shelves easily adjust without tools at 1" increments
- NSF approved for wet or dry use
- Limited seven year warranty against rust and corrosion
Product Specifications
- LENGTH INCHES36
- WIDTH INCHES18
- HEIGHT INCHES42
- CAPACITY LBS1200
- COLOR FINISHSilver Epoxy
- APPLICATIONWet/Dry
- ASSEMBLYUnassembled
- CONSTRUCTION12-Gauge Steel
- FINISHNexelate
- LIMITED WARRANTY7 Year
- MANUFACTURERS PART NUMBER1836N2EP
- MODELB2256883
- SHELF CAPACITY LBS800
- SHELF CONSTRUCTIONWire
- SHELF QUANTITY2
- SHELF TYPEWire
- STYLEUtility Cart
- WHEEL DIAMETER INCHES8
- WHEEL TYPEPneumatic, 2 Swivel, 2 Rigid
- DEPTH INCHES18
- BRANDNexel®
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

Nexel® Utility Cart, 2 Shelf, Nexelate® , 36"L x 18"W x 42"H, Pneumatic Casters
$227.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A