Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146652

MPN #: MHZW45PSP

AccuformNMC™ Materials For Recycle Label w/ Sign, Adhesive Coated Paper, 6" x 6", Pack of 25

Product Description
Labels help meet D.O.T. (49 CFR part 172) and EPA (40 CFR part 262.31-32) regulations for labeling substance containers for hazardous waste. Specifications do not include size or color of labels; however, regulations do require that the labels be durable, in English, written sharply, and in contrasting colors.

The view of hazardous waste labels is not to be impaired by other labels, attachments or markings.

Place this label on a container to indicate that all the contents will be recycled.

Features:
  • Sign Legend: Materials For Recycle, Originator Information, Name, Address, City, State, Zip, Contents
  • Space provided to list the contents that are inside
  • Comes in a 6
  • Cost effective in high quantities
  • Matte surface can be easily written on with pen or pencil
  • 60-lb. paper
  • Coated on the back with permanent acrylic adhesive with peel-off liner
  • Available in any standard background color and select fluorescent backgrounds
  • Mounting Location : Self-Adhesive


PRICE
$18.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Height6 in
Weight0 lbs
Size6 x 6 in
Thickness1/8 in

Product Details

Sign ShapeSquare
Sign LegendMaterials For Recycle, Originator Information, Name, Address, City, State, Zip
ColorMulti-colored
Mounting LocationSurface
Language(s)English
MaterialAdhesive Coated Paper
Package Quantity25
Legend HeadingMaterials For Recycle
Manufacturers Part NumberMHZW45PSP
BrandAccuform