Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146682

MPN #: MPLR570VP

AccuformNMC™ Paper Only Label w/ Recycle Sign, Plastic, 10" x 14"

Product Description
Promote conservation and encourage a green mindset by hanging recycle signs using the universally recognized symbol to indicate the purpose of recycling bins. Use this universally recognized symbol to indicate the purpose of recycling bins.

Semi-flexible, impact-resistant plastic signs are ideal for standard-duty use; including installation indoors or medium-term outdoor use. Common uses include facility safety signs, informational signs, job site construction signs, and equipment warning signs.

Plastic is the most economical choice for most any rigid sign application. Ideally suited for sizes up to 24" x 36" or smaller unless you are mounting to a wall or rigid surface where larger sizes are possible.

Plastic signs are protected with our scientifically strong Sign Muscle® coating, and come standard with rounded corners and pre-drilled mounting holes.

Features:
  • Hang in high-traffic areas and remind associates to recycle
  • A green recycle symbol encourages a green mindset
  • Plastic with protected surface coating (see details above)
  • Impact resistant with slight flexibility
  • Service temperature range: -90°F to 168°
  • Lightweight indoor/outdoor use
  • Rounded corners and 3/16" mounting holes on most sizes, will be adjusted for larger sizes
  • Printed message is protected by clear UV protective overcoat Sign Muscle® top-coating
  • Recycle code 6
  • Abrasion and light chemical splash resistance


PRICE
$17.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height10 in
Weight0.3 lbs
Size10 x 14 in
Thickness1/16 in

Product Details

Sign ShapeRectangle
Sign LegendPaper Only w/ Recycle Sign
ColorGreen
Mounting LocationSurface
Language(s)English
MaterialPlastic
Package Quantity1
Legend HeadingPaper Only
Manufacturers Part NumberMPLR570VP
BrandAccuform