Bic® Matic Grip Mechanical Pencil, Rubber Grip, Non-Refillable, 0.7mm, Assorted, Dozen
Write a Review
|
Questions & Answers (0)
Product Description
Enjoy a comfortable writing experience with the BIC Xtra-Comfort Mechanical Pencil. Featuring a soft grip that provides better writing control and comfort, this mechanical pencil comes with smooth-writing #2 lead that does not smudge and erases cleanly. The lead advances quickly and easily with a simple click, eliminating the need for sharpening. Ideal for standardized tests, each pencil comes with three #2 leads that create accurate, crisp marks. Vibrant barrel colors, BIC Xtra-Comfort Mechanical Pencils are great for school, home, or the office.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$13.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | Dozen |
| Point Size | 0.7 mm |
Product Details
| Type | Pencil |
| Pencil Number | #2 |
| Style | Mechanical Pencil |
| Lead Type | Medium |
| Description | Matic Grip Mechanical Pencil |
| Lead Color Family | Black |
| Package Quantity | 12/Pack |
| Refillable | No |
| Manufacturers Part Number | MPG11 |
| Retractable | Yes |
| Barrel Color Family | Assorted |
| Lead Degree Hardness | Medium |
| Brand | BIC |