Ballymore Max Double High Scissor Lift Table, Foot Operated, 2000 lb. Capacity, 84" x 26", 115V
Write a Review
|
Questions & Answers (0)
Product Description
The Max Double High Lift Table offers a solution to those material handling applications with high lift requirements. Additional applications are those in which the platform size must be smaller than what is offered on a single pair of scissor arms with a specific amount of vertical travel.
Unlike other tables that simply connect one set of scissor arms to another, The Double High Max-Lift stacks one entire table on top of another. The intermediate platform frame keeps the scissor properly aligned for long life and reliability. This design also offers minimal deflection when dealing with offset loads.
The Double High Max-Lift Table is a superior product made in the U.S. and offering years of trouble-free operation.
Unlike other tables that simply connect one set of scissor arms to another, The Double High Max-Lift stacks one entire table on top of another. The intermediate platform frame keeps the scissor properly aligned for long life and reliability. This design also offers minimal deflection when dealing with offset loads.
The Double High Max-Lift Table is a superior product made in the U.S. and offering years of trouble-free operation.
PRICE
$23,099.00
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 84 in |
| Width | 31 in |
| Lowered Height | 16 in |
| Raised Height | 136 in |
| Weight Capacity | 2000 lbs |
| Weight | 3100 lbs |
| Platform Width | 26 in |
| Platform Length | 84 in |
Product Details
| Assembly Required | No |
| Type | Double Scissor Lift Table |
| Color | Blue/Yellow |
| Lift Type | Hydraulic |
| Series | Max Double High |
| Voltage | 115 V |
| Control | Foot Operated |
| Lift Time | 45 Seconds |
| Material | Steel |
| Operation | Powered |
| Manufacturers Part Number | BM-MDH-2K-136R-2684-F |
| Motor Horsepower | 1-1/2 HP |
| Brand | Ballymore |