Metro® MetroMax i, 5 Shelf, Polymer Shelving Unit, Add On, 72"W x 18"D x 74"H
Write a Review
|
Questions & Answers (0)
Product Description
The strongest, most versatile, corrosion proof shelving system in the world. All polymer corrosion proof shelving constructed of advanced polymers and Type 304 stainless corners feature removable, easy-to-clean shelf grid mats. Shelves adjust in 1" increments. Lifetime warranty against rust and corrosion. Posts and shelf mats include built-in Microban antimicrobial product protection to keep the product "cleaner between cleanings". Add-on units consist of two posts and indicated number of MetroMax® i shelves along with two "S" Hooks per shelf, for attaching shelf to adjacent unit. L-shaped configurations require a Corner Add-On "S" Hook Kit (MXCNR4/MXCNR5, sold separately).
PRICE
$1,299.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 71-3/4 in |
| Depth | 18-1/4 in |
| Height | 74-3/16 in |
| Weight | 120 lbs |
| Unit Capacity | 2000 lbs |
Product Details
| Assembly Required | Yes |
| Type | Add-On Unit |
| Shelf Type | Vented |
| Shelf Capacity | 900 lbs |
| Color | Blue |
| Series | MetroMax i |
| Number of Shelves | 5 |
| Material | Polymer/304 Stainless Steel |
| Description | Plastic Industrial Shelving Add-On Unit |
| Package Quantity | 1 |
| Manufacturers Part Number | 5AX377GX3 |
| Unit Type | Standard |
| Brand | Metro |
Warranty
| Warranty | 1 |
Compliance & Certifications
| Certifications | NSF |
| NSF Certified | Yes |