Plastica Panaro MAX235H105S Waterproof Case with Cubed Foam - 10-5/32"L x 9-9/16"W x 4-5/8"H
Write a Review
|
Questions & Answers (0)
Product Description
MAX outdoor cases, IP67 rated, aim to reach the highest quality in order to guarantee excellent performance and resistant to impacts, as well as protection against atmospheric agents such water and dust. This makes them particularly adapt in situation where moving fragile and valuable objects requires an absolute guarantee of resistant, protection and waterproof safeguarding. The unique MAX polypropylene compound which is the result of continual research on resistance, guarantees an excellent balance between rigidity and resistant to impact. Applications include photography, marine, scuba diving, hunting, softair, special corps, military, the do-it yourself industry and manufacturing.
PRICE
$43.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-5/32 in |
| Width | 9-9/16 in |
| Height | 4-5/8 in |
| Inside Length | 9-1/4 in |
| Inside Width | 7-3/32 in |
| Inside Height | 4-5/32 in |
| Weight Capacity | 22 lbs |
| Weight | 2 lbs |
| Inside Lid Depth | 31/32 in |
| Base Depth | 3-3/16 in |
Product Details
| Assembly Required | No |
| Lock Type | Double Through Latches with Padlock Slots |
| Temperature Tolerance | -22°F to 194°F |
| Dustproof | Yes |
| Crushproof | Yes |
| Material | Polypropylene |
| Manufacturers Part Number | MAX235H105S |
| Waterproof | Yes |
| Watertight | Yes |
| Rack Units | 1 |
| Brand | Plastica Panaro |
| Type | Waterproof Cases |
| File Size Type | Small |
| Airtight | Y |
| Color | Black |
| Series | MAX Cases |
| Mold Type | Injection Molded |
| Handle Type | Soft Grip Handle |
| Style | Case with Foam |
| Capacity | 0.158 ft³ |
| Package Quantity | 1 |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | IP67 |