Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Plastica Panaro

Model # :WBB2220284

MPN #: MAX540H245STR

Plastica Panaro MAX540H245STR Wheeled Waterproof Case w/Cubed Foam 23-25/32"L x 18-5/8"W x 11-1/8"H

Product Description
MAX outdoor cases, IP67 rated, aim to reach the highest quality in order to guarantee excellent performance and resistant to impacts, as well as protection against atmospheric agents such water and dust. This makes them particularly adapt in situation where moving fragile and valuable objects requires an absolute guarantee of resistant, protection and waterproof safeguarding. The unique MAX polypropylene compound which is the result of continual research on resistance, guarantees an excellent balance between rigidity and resistant to impact. Applications include photography, marine, scuba diving, hunting, softair, special corps, military, the do-it yourself industry and manufacturing.

PRICE
$249.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-25/32 in
Width18-5/8 in
Height11-1/8 in
Inside Length21-3/16 in
Inside Width15-15/16 in
Inside Height9-5/8 in
Weight Capacity55 lbs
Weight17 lbs
Inside Lid Depth1-31/32 in
Base Depth7-11/16 in
Wheel Diameter2-3/8"

Product Details

Assembly RequiredNo
Lock TypeDouble Through Latches with Padlock Slots
Temperature Tolerance-22°F to 194°F
DustproofYes
CrushproofYes
MaterialPolypropylene
Manufacturers Part NumberMAX540H245STR
WaterproofYes
WatertightYes
Rack Units1
BrandPlastica Panaro
Wheel MaterialPolyurethane & Nylon
TypeWaterproof Cases
File Size TypeLarge
AirtightY
ColorBlack
SeriesMAX Cases
Wheel Type2 Wheels
Mold TypeInjection Molded
Handle TypeSoft Grip Handle
StyleWheeled Case with Foam
Capacity1885 ft³
Package Quantity1

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsIP67, STANAG 4280, DEF STAN 81-41