- Rugged Molded Polypropylene
- Water and Dust Resistant
- Pressure Release Valve
- Heavy-Duty Handle
- Two Easy Open/Close Latches
- Extendable Handle
- Smooth-Rolling Wheels
- Dual Padlock Ports
- 1 pcs Convoluted Foam in Lid
- 3 pcs Pick-n-Pluck and 1 pcs Convoluted Foam in Base of Case
- 10-Year Limited Warranty
TZ Case Cape Buffalo Waterproof Utility Wheeled Case CB-028-B - 24-5/8"L x 16-1/2"W x 13-3/8"H Black
|
Questions & Answers (0)
Product Description
Here's a rugged case that's rustproof and waterproof...ideal for your important equipment and valuables! Each case has a pre-cut foam interior, plus a pressure release valve provides protection from dust and moisture.
PRICE
$325.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24-5/8 in |
| Width | 16-1/2 in |
| Height | 13-3/8 in |
| Inside Length | 22-7/8 in |
| Inside Width | 14-1/8 in |
| Inside Height | 11-3/4 in |
| Weight | 16 lbs |
| Inside Lid Depth | 1-7/8 in |
| Base Depth | 9-7/8 in |
Product Details
| Assembly Required | No |
| Lock Type | Latch with Padlock Slots |
| Type | Waterproof Utility Case |
| Color | Black |
| Series | Cape Buffalo |
| Dustproof | Yes |
| Style | Wheeled Case with Foam |
| Material | Polypropylene |
| Package Quantity | 1 |
| Manufacturers Part Number | CB-028-B |
| Waterproof | Yes |
| Brand | TZ Case |