Aleco® MaxBullet® Aluminum Replacement Hardware Mounting Kit, 60"W, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Superior quality strips require world class hardware. State-of-the-art MaxBullet® technology features a patented bullet shaped locking system for easy snap on/snap off strip installation. The combination of Clear-Flex® II strips with MaxBullet® hardware creates the most time-saving and energy-efficient strip door solution on the market. Save significant labor costs by reducing installation time by as much as 75%. Material safe from rust or corrosion, low maintenance and easy to clean, Mounts on side-wall or under lintel Exclusive one-piece system includes a unique bullet-shaped locking feature for easy strip snap-on/snap-off that requires no tools Replacement hardware kits allow you to replace only the piece that may be worn or damaged rather than replacing the complete strip door Made in USA.
PRICE
$99.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
Product Details
| Assembly Required | Yes |
| Type | Mounting Hardware |
| Material | Aluminum |
| Color | Silver |
| Manufacturers Part Number | 477395 |
| Brand | Aleco |