Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB275562

MPN #: 13071

Drive Medical 13071 Mayo Instrument Stand with Mobile 5-Caster Base

Product Description
Drive Medical 13071 Mayo Instrument Stand with Mobile 5-Caster Base

Five casters on the base provide sturdy footing and additional mobility and convenience for this Mayo Instrument stand by Drive Medical. The product includes a removable stainless steel tray that measures a roomy 19" x 12.5". The tray height adjusts from 29.5" to 47" and is secured in place by a lock.

Features:
  • Casters provide additional mobility and convenience
  • Removable stainless steel tray measures 19" x 13"
  • Tray height adjusts from 29-1/2" to 47" with lock
  • 5 caster base for stability
Benefits:
  • Actual Product Weight: 10 lbs
  • Base Depth: 21"
  • Base Width: 21"
  • Overall Product Height: 29.5"
  • Overall Product Length: 21"
  • Overall Product Width: 21"
  • Primary Product Color: Chrome
  • Primary Product Material: Steel
  • Tabletop Depth: 13"
  • Tabletop Height: 29.5" - 47"
  • Tabletop Width: 19"
  • Warranty: Limited Lifetime
PRICE
$229.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 in
Width21 in
Height29-1/2 - 47 in
Weight11 lbs
Tray Dimensions19 x 13 in

Product Details

StyleSingle Post Stand
TypeMayo Instrument Stands
MaterialChrome
ColorSilver
Manufacturers Part Number13071
BrandDrive Medical

Warranty

WarrantyLifetime Limited