Tingley® MB921B Neoprene Steel Toe Snugleg Boots, Brick Red/Brown, Size 12
|
Questions & Answers (0)
Product Description
Neoprene Snugleg Boots - Flexible, durable, comfortable. Designed for tough industrial environments. Made with a multi-ply manufacturing method. Every boot is dipped with a neoprene coating and sealant, so the foot is surrounded by a layer of 100% waterproof and chemical resistant neoprene for optimum protection and extraordinary comfort. Ideal Applications: Food Processing, particularly Red Meat, Dairy, Chemical, Petrochemical, particularly Exploration, and Production. Chemical Resistance: Animal fats and blood, oils, certain acids, alcohols, alkali and certain solvents.
PRICE
$155.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Standard (D) |
| Size | 12 |
| Boot Height | 16 in |
Product Details
| Chemical Resistant Sole | Yes |
| Upper Material | Neoprene Rubber |
| Material | Rubber |
| Outsole Material | Neoprene Rubber |
| Gender | Unisex |
| Manufacturers Part Number | MB921B.12 |
| Waterproof | Yes |
| Chemical Resistance | Animal Fats and Blood, Oils, Certain Acids, Alcohols, Alkali and Certain Solvent |
| Brand | Tingley |
| Type | Chemical Resistant Boots |
| Color | Brick Red/Brown |
| Series | Pylon® |
| Toe Type | Steel Toe |
| Midsole Material | Neoprene Rubber |
| Style | Snugleg Boots |
| Outsole Design | Chevron |
| Insulated | No |
| Insulation Type | None |
| Closure Type | Slip-On |
| Footwear Sole Pattern | Chevron Outsole |
| Package Quantity | 1 Pair |
| Description | Neoprene Snugleg Boots |
| Shank Material | Steel |
| Slip Resistant | Yes |