Winco MBAF-3 Sidewalk Marker Board W/ A-Frame, 20-1/4"W, 39-1/2"H, Mahogany
Write a Review
|
Questions & Answers (0)
Product Description
Sidewalk Marker Board - Full Height - A Frame (Mahogany).
PRICE
$109.95
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-1/4 in |
| Width | 2 in |
| Height | 39-1/2 in |
Product Details
| Style | Sandwich Board |
| Type | A Frame |
| Material | Mahogany |
| Package Quantity | 1 |
| Description | Sidewalk Marker Board |
| Color | Black |
| Surface Material | Wet Erase Board |
| Manufacturers Part Number | MBAF-3 |
| Brand | Winco |