American Metalcraft SBDM85 - Securit Sandwich Board, 22 x 34, Double Sided, Mahogany Frame
Write a Review
|
Questions & Answers (0)
Product Description
Securit®Sandwich Board, 22X34, Double Sided, Mahogany Frame
Sandwich Boards, The double-sided option offered by these plain or mahogany finished sandwich boards makes them perfect for announcing promotions in high traffic areas. These UV resistant Securit®boards are robust and suitable for all weather conditions. Mahogany 22" W x 34" H Medium
Sandwich Boards, The double-sided option offered by these plain or mahogany finished sandwich boards makes them perfect for announcing promotions in high traffic areas. These UV resistant Securit®boards are robust and suitable for all weather conditions. Mahogany 22" W x 34" H Medium
PRICE
$329.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21-1/2 in |
| Width | 2-1/4 in |
| Height | 33-1/2 in |
Product Details
| Style | Sandwhich Board |
| Type | A Frame |
| Material | Wood |
| Color | Brown |
| Surface Material | Chalkboard |
| Manufacturers Part Number | SBDM85 |
| Brand | American Metalcraft |