x

Take 15% off your entire order!

Offer applied at checkout

+

J.W. Winco MC Phenolic Cylindrical Handle W/Molded-In Thread 28mm Diameter 85mm Length M8x1.25

J.W. Winco MC Phenolic Cylindrical Handle W/Molded-In Thread 28mm Diameter 85mm Length M8x1.25

Item #: WBB1504696

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3.15

Save $0.16 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

J.W. Winco MC Phenolic Cylindrical Handle W/Molded-In Thread 28mm Diameter 85mm Length M8x1.25

MC cylindrical handles are mainly used on threaded shafts such as gear lever arms or as fixed grip handles. Maximum heat resistance of phenolic plastic: 150°C (300°F). .

  • MATERIAL Phenolic Plastic
  • BRAND J.W. Winco
  • E MM 40
  • E INCHES 1.57
  • BORE --
  • L* INCHES 3.35
  • THREAD M8 x 1.25
  • LENGTH 85
  • SERIES MC
  • D THREAD M8 x 1.25
  • A* INCHES 1.1
  • A* MM 28
  • TYPE Molded-In Thread
  • MANUFACTURERS PART NUMBER 6136034
  • L* MM 85
  • DIAMETER 28
  • DESCRIPTION Cylindrical Handle
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
J.W. Winco MC Phenolic Cylindrical Handle W/Molded-In Thread 28mm Diameter 85mm Length M8x1.25

J.W. Winco MC Phenolic Cylindrical Handle W/Molded-In Thread 28mm Diameter 85mm Length M8x1.25

Item #: WBB1504696

The item above has been added to your shopping list:

List name

Save Item to

Select List

    J.W. Winco MC Phenolic Cylindrical Handle W/Molded-In Thread 28mm Diameter 85mm Length M8x1.25
    J.W. Winco MC Phenolic Cylindrical Handle W/Molded-In Thread 28mm Diameter 85mm Length M8x1.25
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant