Worldwide Electric Corporation MC250-1.25 WVHS Coupling, Bore Size 1-1/4", Frame 254TP or 256TP
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Bz Dimension | 1-3/4 in |
Product Details
| Frame | 254TP, 256TP |
| Manufacturers Part Number | MC250-1.25 |
| Brand | Worldwide Electric Corporation |
Related Products
Worldwide Electric Vertical Hollow Shaft Motor, 20" Base, 200 HP, 1800RPM, 460V, 445TP Frame, P-Base
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details. Designed to meet the demands of pumping applications. Worldwide Electric is a leading manufacturer of Pump Motors, supplying efficient, high-performance solutions for commercial, industrial, and municipal water systems. Worldwide Electric's Vertical Hollow Shaft WPI Motors are designed for deep well pumps and cooling tower applications, offering high torque and reliable outdoor performance. IP23 protection Weather Protected (WPI) enclosure with rodent screens ...
Worldwide Electric Premium Efficient SS Motor, 1.5HP, 1800 RPM 230/460V, 145TC Frame, C-Face w/ Feet
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details. WorldWide Electric manufactures a wide range of three-phase stainless steel motors for wash-down, high-pressure, high-temperature applications, including premium efficient, IP69K rated, BISSC/BEAG certification, TEFC or TENV, close-coupled JM, and fractional motor options. Totally Enclosed Fan Cooled (TEFC) Enclosure IP69K Protection 1.15 SF Class F Insulation with Class B Temperature Rise Premium Efficiency (EISA Compliant) NEMA Design B Continuous Duty 304 ...
Worldwide Electric Vertical Hollow Shaft Motor, 10" Base, 20HP 1800RPM, 230/460V, 256TP Frame, PBase
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details. Designed to meet the demands of pumping applications. Worldwide Electric is a leading manufacturer of Pump Motors, supplying efficient, high-performance solutions for commercial, industrial, and municipal water systems. Worldwide Electric's Vertical Hollow Shaft WPI Motors are designed for deep well pumps and cooling tower applications, offering high torque and reliable outdoor performance. IP23 protection Weather Protected (WPI) enclosure with rodent screens ...
Worldwide Electric Close Coupled Motor, TEFC, 30 HP, 3600 RPM, 230/460V, 286JM Frame, C-Face w/ Feet
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details. Designed to meet the demands of pumping applications. Worldwide Electric is a leading manufacturer of Pump Motors, supplying efficient, high-performance solutions for commercial, industrial, and municipal water systems. Close-coupled – Totally Enclosed Fan Cooled (TEFC)Worldwide Electric's Close-coupled Pump Motors are Ideal for centrifugal pump applications requiring JM or JP shafts, they meet or exceed requirements for premium efficiency. 230/460 Volt ...
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details. Compatible Models: WPEVHS15-18-254TP-10 / WPEVHS20-18-256TP-10 Compatible Nema Frame 254TP/256TP Worldwide Electric Vertical Hollow Shaft Motors come with a drive coupling that mounts at the top of the motor as standard. The couplings most important dimension is the BX Dimension, also known as the bore size of the coupling. Couplings come in various bore sizes that must match the diameter of the pumps shaft. Worldwide Electric offers alternate couplings for ...