Vornado® Silverscreen Tray, 4-3/8"W x 7/8"H x 11-7/8"D, 2/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The Silverscreen Tray (2-Pack) for Vornado Silverscreen enhanced air purifiers reacts with UV light to break down harmful viruses, bacteria and gases that HEPA and Carbon cannot capture. Recommended replacement is every 5 years with continuous use. Contains 2 Silverscreen trays. This Silverscreen Tray (2-Pack), part number MD1-0024, works with models PCO200, PCO300, and PCO500 Silverscreen enhanced air purifiers.
PRICE
$33.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-3/8 in |
| Depth | 11-7/8 in |
| Height | 7/8 in |
| Weight | 0.2 lbs |
Product Details
| Type | Silverscreen Tray |
| Package Quantity | 2 |
| Description | Silverscreen Tray - 2/Pk |
| Manufacturers Part Number | MD1-0024 |
| For Use With | Vornado Silverscreen Air Purifiers |
| Brand | Vornado |