Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3070769

MPN #: JT9-6288887

JET® (Mdl Pf31 33 41 43) Locking Handle, JT9-6288887

Product Description

This is an OEM part sourced directly from the manufacturer. The locking handle is found on Powermatic feeders. This part is made of high-quality plastic, with an attached metal bolt, and is used to lock the motor clamp in place. No tools are required when replacing this item. Simply remove the old part and thread the new one into place. This part is sold individually.

For Use With:
  • Jet PF-31 (1790807K) 1Ph 115V 4 Speed Powerfeeder
  • PF-33 (1790800k) 3Ph 230V 4 Speed Powerfeeder
  • PF-41 (1790812K) 1Ph 115V 4 Speed Powerfeeder
  • PF-43 (1790811K) 3Ph 230V 4 Speed Powerfeeder
  • PF-33 (1790810K) 3Ph 460V 4 Speed Powerfeeder
  • PF-33 FEEDER
  • 1HP 3PH 460V
  • 4 SPD



PRICE
$27.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberJT9-6288887
TypeLocking Handle
For Use With4 Speed Powerfeeders
BrandJET