Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB2253917

MPN #: MDT185PTP

Accuform MDT185PTP Danger Tag, RP-Plastic, 25/Pack

Product Description
Safety Tags, Danger (Blank), 25/Pk, RP-Plastic, 3-1/4"W x 5-3/4"H

Features:
  • Safety Tags are to identify temporary hazard until that hazard is eliminated or hazardous operation is complete.
  • Comply in accordance with OSHA 29 CFR 1910.145 and ANSI Z535 requirements
  • Strong and durable, flexible 15-mil thick plastic is for industrial environments
  • Resists chemicals, tears, and abrasions, plus withstands dirt and grease
  • Writable surface is mar-resistant
  • 3/8" top hole with reinforced brass grommet to prevent pull off up to 50-lb strength
  • 25 per pack.
PRICE
$56.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/4 in
Height5-3/4 in
Thickness15 mil

Product Details

Sign ShapeRectangle
TypeSafety Tags
Mount StyleWith Plain Hole
ColorWhite
Glow in The DarkNo
Retroreflective GradeNon-Reflective
Language(s)English
MaterialRP-Plastic
DescriptionDanger Tag
Package Quantity25
Legend HeadingDanger
Legend StyleText
Double SidedYes
Manufacturers Part NumberMDT185PTP
Grommet TypeMetal
BrandAccuform