Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB2253946

MPN #: MDT189CTP

Accuform MDT189CTP Danger Do Not Operate Tag, PF-Cardstock, 25/Pack

Product Description
Safety Tags, Danger Do Not Operate, 25/Pk, PF-Cardstock, 3-1/4"W x 5-3/4"H

Features:
  • Safety Tags are to identify temporary hazard until that hazard is eliminated or hazardous operation is complete.
  • Comply in accordance with OSHA 29 CFR 1910.145 and ANSI Z535 requirements
  • Thin, pliable, and flexible 10-mil poly-based cardstock is without wood content
  • Durable tear-resistant, waterproof, and will not crack, distort, or shrink, compare to traditional paper cardstock
  • Ideal for indoor and short-term outdoor exposure
  • Easy to write on matte surface
  • Has 3/8" plain top, pull-resistant hole
  • 25 per pack.
PRICE
$21.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/4 in
Height5-3/4 in
Thickness10 mil

Product Details

Sign ShapeRectangle
TypeSafety Tags
Mount StyleWith Plain Hole
ColorMulti-colored
Glow in The DarkNo
Retroreflective GradeNon-Reflective
Language(s)English
MaterialPF-Cardstock
DescriptionDanger Do Not Operate
Package Quantity25
Legend HeadingDanger
Legend StyleText
Double SidedYes
Manufacturers Part NumberMDT189CTP
Grommet TypeNone
BrandAccuform