Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB2955935

MPN #: MC-3

Luxor Mechanic Cart w/3 Shelves, 44 lb. Capacity, 22-3/4"L x 18"W x 32"H, Black

Product Description
Features:
  • Three shelves, each with specialized dividers, cup holders and cord wrap
  • Exterior magnetic tool holder
  • Polyamide shelves; aluminum legs
  • Rolling cart with 3" casters, two with locking brakes
  • Maximum weight capacity: 44 lbs. per shelf (evenly distributed)
Dimensions:
  • Overall: 22-3/4"L x 18"W x 32"H
  • Inside Trays: 38"L x 10.86"Wx 2.75"D
  • Divider Spacing: 13" from side of tray, 8.5" apart
  • Shelf Clearance: 11" between shelves


PRICE
$179.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width22-3/4 in
Height32 in
Weight Capacity132 lbs
Weight15 lbs
Wheel Diameter4 in

Product Details

Assembly RequiredYes
PowerN
TypeWorkstation Cart
Shelf Capacity44 lbs
ColorBlack
Wheel TypeSolid
Number of Shelves3
MaterialPolymer
Manufacturers Part NumberMC-3
BrandLuxor

Warranty

WarrantyLifetime Limited