Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB242062

MPN #: RR-68-20

Mechanical Pit Mount Dock Leveler RR-68-20 8'4"L x 6'W

Product Description
Allows for easy loading and unloading of trucks at your dock. Levelers are installed in a concrete pit (professional installation is required). Heavy-duty steel offers ¼" thick treadplate deck and 16"H lip. Includes two laminated bumpers. Service range is 12" above and below dock.

Mechanical Leveler is engineered and designed for minimal maintenance. Pull-chain activates spring assisted lift. Includes telescopic steel toe guards that are flush with platform edge for safety. Standard 24" Depth Required.

Note: When ordering, please specify whether this is for New Construction or to replace an existing Pit Leveler. Custom sizes are available; please call for more information.

PRICE
$5,689.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100 in
Width72 in
Height12 in
Weight Capacity20000 lbs

Product Details

Assembly RequiredNo
TypeMechanical & Power Pit Mount Dock Leveler
MaterialSteel
OperationMechanical/Spring-loaded
Manufacturers Part NumberRR-68-20
Bumper MaterialLaminated
BrandVestil