The next generation of FastFit® work gloves are here. Take control with high-dexterity 0.6mm synthetic leather and stay connected with touchscreen technology in the palm of your hands. The FastFit delivers an unmatched fit with TrekDry evaporative cooling to keep your hands cool and comfortable.
Mechanix Wear FastFit® Hi-Viz Retail Work Gloves, Synthetic Leather, Black, Large
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$26.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Size | L |
| Grip | Synthetic Leather |
| Thickness | 1 mil |
Product Details
| Type | High Visibility Gloves |
| Reflective Tape | No |
| Color | Black |
| Application | Multipurpose Protection |
| Series | FastFit |
| Cuff Style | Open |
| Palm Material | Synthetic Leather |
| Closure Type | Open Cuff |
| Finger Style | Full Finger |
| Material | Synthetic Leather, TrekDry |
| Package Quantity | 1 Pair |
| Gender | Men's |
| Manufacturers Part Number | MFF-91-010 |
| Lining Material | Tricot |
| Thumb Style | Keystone |
| Waterproof | No |
| Coating Material | Uncoated |
| Brand | Mechanix Wear |
Compliance & Certifications
| EN 388 | 2121X |
| Certifications | CE EN388 |