Make an M-Pact® in the field. The next generation of M-Pact tactical gloves protect military and law enforcement professionals with EN 13594 rated impact protection. Take control with 0.8mm synthetic leather and stay connected with touchscreen technology in the palm of your hands. The M-Pact features D3O® palm padding to dissipate high-impact energy and reduce hand fatigue when you're fully engaged.
Mechanix Wear M-Pact® Tactical Gloves, Synthetic Leather/D30® Padding, Multicam, XL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$37.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Size | XL |
| Grip | Synthetic Leather |
| Thickness | 1 |
Product Details
| Cuff Style | Hook and Loop |
| Material | Synthetic Leather; TPR |
| Latex Free | No |
| Finger Style | Full |
| Gender | M |
| Manufacturers Part Number | MPT-78-011 |
| Waterproof | No |
| Coating Material | Uncoated |
| Brand | Mechanix Wear |
| Type | Coated Gloves |
| Color | Brown |
| Series | M-Pact® |
| Coating Coverage | Uncoated |
| Palm Material | Synthetic Leather |
| Closure Type | Hook and Loop |
| Anti Static | No |
| Usage | Military |
| Package Quantity | 1 Pair |
| Description | M-Pact® Tactical Gloves, Synthetic Leather/D30® Padding |
| Lining Material | Tricot |
| Cuff Color Family | Brown |
Compliance & Certifications
| EN 388 | 3121XP |
| Certifications | CE EN388 |