Make an M-Pact® on the job. The M-Pact protects working hands with Thermoplastic Rubber (TPR) knuckle protection that absorbs blunt force impact and meets EN 13594 impact standard. The M-Pact features D3O® palm padding to dissipate high-impact energy and reduce hand fatigue as the day goes on.
Mechanix Wear M-Pact® Gloves, Synthetic Leather/D30® Palm Padding, Black/Gray, Medium
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$37.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Size | M |
| Grip | Synthetic Leather |
| Thickness | 1 |
Product Details
| Cuff Style | Hook & Loop |
| Material | Synthetic Leather; TPR |
| Latex Free | No |
| Finger Style | Full |
| Gender | M |
| Manufacturers Part Number | MPT-58-009 |
| Waterproof | No |
| Coating Material | Uncoated |
| Brand | Mechanix Wear |
| Type | Coated Gloves |
| Color | Black |
| Series | M-Pact® |
| Coating Coverage | Uncoated |
| Palm Material | Synthetic Leather |
| Closure Type | Hook & Loop |
| Anti Static | No |
| Usage | Automotive Work |
| Package Quantity | 1 Pair |
| Description | M-Pact® Gloves, Synthetic Leather/D30® Palm Padding |
| Lining Material | Tricot |
| Cuff Color Family | Black |
Compliance & Certifications
| EN 388 | 3121XP |
| Certifications | CE EN388 |