Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mechanix Wear

Model # :WBB3115362

MPN #: MG-78-011

Mechanix Wear Original® Tactical Gloves, Synthetic Leather w/TrekDry™, Multicam, XL

Product Description

The Original® tactical glove revolutionized the hand protection industry with its versatility and anatomical design. Rugged 0.8mm synthetic leather infused with touchscreen technology creates the perfect blend of dexterity and durability. Breathable TrekDry® conforms to the back of your hands to help keep you cool and comfortable in the field. The Original delivers unmatched fit, feel and functionality so you can focus on what lies down range.

PRICE
$27.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
SizeXL
GripSynthetic Leather
Thickness1

Product Details

Cuff StyleHook and Loop
MaterialSynthetic Leather; TrekDry®
Latex FreeNo
Finger StyleFull
GenderM
Manufacturers Part NumberMG-78-011
WaterproofNo
Coating MaterialUncoated
BrandMechanix Wear
TypeCoated Gloves
ColorBrown
SeriesThe Original®
Coating CoverageUncoated
Shell Color FamilyMulticam
Palm MaterialSynthetic Leather
Closure TypeHook and Loop
Anti StaticNo
UsageMilitary
Package Quantity1 Pair
DescriptionOriginal® Tactical Gloves, Synthetic Leather with TrekDry™
Lining MaterialTricot
Cuff Color FamilyBrown

Compliance & Certifications

EN 3883121X
CertificationsCE EN388