x

Take 15% off your entire order!

Offer applied at checkout

Kemp Medical Field Bag, 10-113

Kemp Medical Field Bag, 10-113

Item #: WBB2193612

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $7.60

Save $0.38 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Kemp Medical Field Bag, 10-113

Kemp EMS Medical Field Kit Bag is made of extremely durable nylon and comes with four pockets to hold necessary lifeguard supplies. Waist pack is extremely durable and water resistant. Compact bag includes waistband that expands to 55" to fit a variety of body types. Kits can be customized in quantities of 48 pieces or more. Kit includes: 1 Kemp CPR Mask with 02 Inlet in Case with Gloves and a wipe, 10-BZK Antiseptic Wipes, 10-Adhesive Bandages, 3/4x3", 5-Butterfly Bandages, 2-Plastic Bandages 2x4.5", 4-Gauze Pads 3x3", 3-Sting Relief Pads, 2 roll gauze tape, 1-Triangular Bandage w/Pins, 1-Instant Ice Pack, 6-Pair Vinyl Gloves.

Product Details

  • Closure Type Zipper
  • Package Quantity 1
  • Brand Kemp USA
  • Description Medical Field Bag
  • Warranty 1 yr
  • Manufacturers Part Number 10-113
  • Color Family Blue

Weights & Dimensions

  • Weight 5 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kemp Medical Field Bag, 10-113

Kemp Medical Field Bag, 10-113

Item #: WBB2193612

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant