Take 15% off your entire order!

Offer applied at checkout

+

Norlab Carbon Monoxide Gas Cylinder-1016, 50 ppm Bal N2, 103L (J)

Norlab Carbon Monoxide Gas Cylinder-1016, 50 ppm Bal N2, 103L (J)

Item #: WBB1643579

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$145.00 up to 15% OFF

Price: $123.95

Save $6.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Norlab Carbon Monoxide Gas Cylinder-1016, 50 ppm Bal N2, 103L (J)

Calibration Gas - 36 Month Shelf Life.

Features:
  • 50 ppm Bal N2 - 103 Liter (J)
  • Gas Name- Carbon Monoxide - 1016
  • 103 Liter
  • Steel
  • C-10 Connection Size
  • 1000 psig

Product Specifications

  • BRANDNorlab
  • MANUFACTURERS PART NUMBERJ101650PN
  • DESCRIPTIONCarbon Monoxide Gas Cylinder
  • CYLINDER DIAMETER INCHES3-1/4
  • CYLINDER HEIGHT INCHES13-3/4
  • CYLINDER CAPACITY103 Liter
  • CYLINDER MATERIALSteel
  • GAS NAMECarbon Monoxide
  • GAS MIXTURE50 ppm Bal N2
  • ACCURACY2 Percent
  • MAXIMUM PRESSURE1000 psig
  • CONNECTION SIZEC-10
  • BACKGROUND GASNitrogen
  • SHELF LIFE36 Month
  • FLAMMABLENo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Norlab Carbon Monoxide Gas Cylinder-1016, 1000 ppm Bal N2, 103L (J)

Item #: B1643611

Not Yet Rated

Usually ships in 5 to 8 days

$123.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Norlab Carbon Monoxide Gas Cylinder-1016, 50 ppm Bal N2, 103L (J)

Norlab Carbon Monoxide Gas Cylinder-1016, 50 ppm Bal N2, 103L (J)

Item #: WBB1643579

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Norlab Carbon Monoxide Gas Cylinder-1016, 50 ppm Bal N2, 103L (J)
    Norlab Carbon Monoxide Gas Cylinder-1016, 50 ppm Bal N2, 103L (J)
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant