Take 15% off your entire order!

Offer applied at checkout

+

Norlab Hydrogen Sulfide Gas Cylinder-1053, 10 ppm H2S, 300 ppm CO, 1.5% CH4, 15% O2, 29L (F)

Norlab Hydrogen Sulfide Gas Cylinder-1053, 10 ppm H2S, 300 ppm CO, 1.5% CH4, 15% O2, 29L (F)

Item #: WBB1643564

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$165.00 up to 9% OFF

Price: $150.95

Save $7.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Norlab Hydrogen Sulfide Gas Cylinder-1053, 10 ppm H2S, 300 ppm CO, 1.5% CH4, 15% O2, 29L (F)

Calibration Gas - 24 Month Shelf Life.

Features:
  • 10 ppm H2S, 300 ppm CO, 1.5% Ch4 (58% LEL Pentane Sim), 15% O2, Bal N2 - 29 Liter (F)
  • Gas Name- Hydrogen Sulfide - 1053
  • 29 Liter
  • Aluminum
  • C-10 Connection Size
  • 500 psig

Product Specifications

  • BRANDNorlab
  • MANUFACTURERS PART NUMBERF105310PM12
  • DESCRIPTIONHydrogen Sulfide Gas Cylinder
  • CYLINDER DIAMETER INCHES3
  • CYLINDER HEIGHT INCHES9
  • CYLINDER CAPACITY29 Liter
  • CYLINDER MATERIALAluminum
  • GAS NAMEHydrogen Sulfide
  • GAS MIXTURE10 ppm H2S, 300 ppm CO, 1.5 Percent CH4 (58 Percent LEL Pentane Sim), 15 Percent O2, Bal N2
  • ACCURACY10 Percent
  • MAXIMUM PRESSURE500 psig
  • CONNECTION SIZEC-10
  • BACKGROUND GASNitrogen
  • SHELF LIFE24 Month
  • FLAMMABLENo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Norlab Hydrogen Sulfide Gas Cylinder-1053, 40 ppm H2S, 100 ppm CO, 2.5% CH4, 15% O2, 29L (F)

Item #: B1643625

Not Yet Rated

Usually ships in 5 to 8 days

$150.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Norlab Hydrogen Sulfide Gas Cylinder-1053, 10 ppm H2S, 300 ppm CO, 1.5% CH4, 15% O2, 29L (F)

Norlab Hydrogen Sulfide Gas Cylinder-1053, 10 ppm H2S, 300 ppm CO, 1.5% CH4, 15% O2, 29L (F)

Item #: WBB1643564

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Norlab Hydrogen Sulfide Gas Cylinder-1053, 10 ppm H2S, 300 ppm CO, 1.5% CH4, 15% O2, 29L (F)
    Norlab Hydrogen Sulfide Gas Cylinder-1053, 10 ppm H2S, 300 ppm CO, 1.5% CH4, 15% O2, 29L (F)
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant