Take 15% off your entire order!

Offer applied at checkout

+

Norlab Hexane Gas Cylinder-1208, 0.48%, Bal Air, 34L (H)

Norlab Hexane Gas Cylinder-1208, 0.48%, Bal Air, 34L (H)

Item #: WBB1643471

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$62.00 up to 7% OFF

Price: $57.95

Save $2.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Norlab Hexane Gas Cylinder-1208, 0.48%, Bal Air, 34L (H)

Calibration Gas - 36 Month Shelf Life.

Features:
  • 0.48% (40% LEL), Bal Air - 34 Liter (H)
  • Gas Name- N-Hexane - 1208
  • 34 Liter
  • Steel
  • CGA 600 Connection Size
  • 175 psig

Product Specifications

  • BRANDNorlab
  • MANUFACTURERS PART NUMBERH120840LA
  • DESCRIPTIONHexane Gas Cylinder
  • CYLINDER DIAMETER INCHES3
  • CYLINDER HEIGHT INCHES10-1/2
  • CYLINDER CAPACITY34 Liter
  • CYLINDER MATERIALSteel
  • GAS NAMEHexane
  • GAS MIXTURE0.48 Percent (40 Percent LEL), Bal Air
  • ACCURACY2 Percent
  • MAXIMUM PRESSURE175 psig
  • CONNECTION SIZECGA 600
  • BACKGROUND GASAir
  • SHELF LIFE36 Month
  • FLAMMABLENo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Norlab Hexane Gas Cylinder-1208, 0.48%, Bal Air, 17L (P)

Item #: B1643553

Not Yet Rated

Usually ships in 5 to 8 days

$46.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Norlab Hexane Gas Cylinder-1208, 0.48%, Bal Air, 34L (H)

Norlab Hexane Gas Cylinder-1208, 0.48%, Bal Air, 34L (H)

Item #: WBB1643471

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Norlab Hexane Gas Cylinder-1208, 0.48%, Bal Air, 34L (H)
    Norlab Hexane Gas Cylinder-1208, 0.48%, Bal Air, 34L (H)
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant