Take 15% off your entire order!

Offer applied at checkout

+

Norlab Oxygen Gas Cylinder-1072, 10%, Bal N2, 103L (J)

Norlab Oxygen Gas Cylinder-1072, 10%, Bal N2, 103L (J)

Item #: WBB1643516

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$145.00 up to 10% OFF

Price: $129.95

Save $6.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Norlab Oxygen Gas Cylinder-1072, 10%, Bal N2, 103L (J)

Calibration Gas - 36 Month Shelf Life.

Features:
  • 10%, Bal N2 - 103 Liter (J)
  • Gas Name- Oxygen - 1072
  • 103 Liter
  • Steel
  • C-10 Connection Size
  • 1000 psig

Product Specifications

  • BRANDNorlab
  • MANUFACTURERS PART NUMBERJ107210VN
  • DESCRIPTIONOxygen Gas Cylinder
  • CYLINDER DIAMETER INCHES3-1/4
  • CYLINDER HEIGHT INCHES13-3/4
  • CYLINDER CAPACITY103 Liter
  • CYLINDER MATERIALSteel
  • GAS NAMEOxygen
  • GAS MIXTURE10 Percent, Bal N2
  • ACCURACY2 Percent
  • MAXIMUM PRESSURE1000 psig
  • CONNECTION SIZEC-10
  • BACKGROUND GASNitrogen
  • SHELF LIFE36 Month
  • FLAMMABLENo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Norlab Oxygen Gas Cylinder-1072, 1.0%, Bal N2, 103L (J)

Item #: B1643495

Not Yet Rated

Usually ships in 5 to 8 days

$129.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Norlab Oxygen Gas Cylinder-1072, 10%, Bal N2, 103L (J)

Norlab Oxygen Gas Cylinder-1072, 10%, Bal N2, 103L (J)

Item #: WBB1643516

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Norlab Oxygen Gas Cylinder-1072, 10%, Bal N2, 103L (J)
    Norlab Oxygen Gas Cylinder-1072, 10%, Bal N2, 103L (J)
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant