Take 15% off your entire order!

Offer applied at checkout

+

Norlab Sulfur Dioxide Gas Cylinder 1079, 10 ppm, Bal N2, 58L (Z)

Norlab Sulfur Dioxide Gas Cylinder 1079, 10 ppm, Bal N2, 58L (Z)

Item #: WBB1643563

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$150.00 up to 9% OFF

Price: $135.95

Save $6.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Norlab Sulfur Dioxide Gas Cylinder 1079, 10 ppm, Bal N2, 58L (Z)-1079

Calibration Gas - 36 Month Shelf Life.

Features:
  • 10 ppm, Bal N2 - 58 Liter (Z)
  • Gas Name- Sulfur Dioxide - 1079
  • 58 Liter
  • Aluminum
  • C-10 Connection Size
  • 500 psig

Product Specifications

  • BRANDNorlab
  • MANUFACTURERS PART NUMBERZ107910PN
  • DESCRIPTIONSulfur Dioxide Gas Cylinder
  • CYLINDER DIAMETER INCHES3-1/2
  • CYLINDER HEIGHT INCHES13-1/2
  • CYLINDER CAPACITY58 Liter
  • CYLINDER MATERIALAluminum
  • GAS NAMESulfur Dioxide
  • GAS MIXTURE10 ppm Bal N2
  • ACCURACY10 Percent
  • MAXIMUM PRESSURE500 psig
  • CONNECTION SIZEC-10
  • BACKGROUND GASNitrogen
  • SHELF LIFE36 Month
  • FLAMMABLENo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Norlab Sulfur Dioxide Gas Cylinder 1079, 10 ppm, Bal Air, 58L (Z)

Item #: B1643629

Not Yet Rated

Usually ships in 5 to 8 days

$164.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Norlab Sulfur Dioxide Gas Cylinder 1079, 10 ppm, Bal N2, 58L (Z)

Norlab Sulfur Dioxide Gas Cylinder 1079, 10 ppm, Bal N2, 58L (Z)

Item #: WBB1643563

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Norlab Sulfur Dioxide Gas Cylinder 1079, 10 ppm, Bal N2, 58L (Z)
    Norlab Sulfur Dioxide Gas Cylinder 1079, 10 ppm, Bal N2, 58L (Z)
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant