Take 15% off your entire order!

Offer applied at checkout

Qorpak 278384 100mL Clear Volumetric Flask with Blue Snap Cap, Class A, Case of 2

Qorpak 278384 100mL Clear Volumetric Flask with Blue Snap Cap, Class A, Case of 2

Item #: WBB2265278

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $22.00

Save $1.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Qorpak 278384 100mL Clear Volumetric Flask with Blue Snap Cap, Class A, Case of 2

Features:
  • Precisely calibrated (To Contain) in a controlled environment with state of the art equipment
  • Made from low-expansion borosilicate glass in conformance with ASTM E-438 TYPE 1 CLASS A glass and DIN ISO 3585 Standard
  • White enamel does not rub-off even with repeated usage
  • Checked at our ISO 17025 Certified Calibration Lab for accuracy
  • These flasks are manufactured in accordance to DIN ISO 1042 standard. All flasks are calibrated to contain (TC/In) at a +20°C reference temperature. Total volume is marked with a circular graduation mark.
  • Uniform thickness and accurate bore tubing used in the neck
100ml Qorpak® Clear Borosilicate Glass Volumetric Flask with Blue Snap Cap, To Contain, Class A, Tolerance 0.08 (± ml), ASTM E288, Case of 2.

Product Specifications

  • BRANDQorpak®
  • MANUFACTURERS PART NUMBER278384
  • DESCRIPTIONClass A Volumetric Flask with Snap Cap
  • COLOR FINISHClear
  • MATERIALBorosilicate Glass
  • CAP COLORBlue Snap Cap
  • CAPACITY100ml
  • TYPEVolumetric Flasks
  • PACKAGE QUANTITY2
  • TOLERANCE0.08ml
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Qorpak 278383 50mL Clear Volumetric Flask with Blue Snap Cap, Class A, Case of 2

Item #: B2265279

Not Yet Rated

Usually ships in 2 to 5 days

$19.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Qorpak 278384 100mL Clear Volumetric Flask with Blue Snap Cap, Class A, Case of 2

Qorpak 278384 100mL Clear Volumetric Flask with Blue Snap Cap, Class A, Case of 2

Item #: WBB2265278

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant