Take 15% off your entire order!

Offer applied at checkout

+

Dino-Lite AF4915ZT Edge 1.3MP Wireless-Ready Digital Microscope with EDOF, AMR & FLC

Dino-Lite AF4915ZT Edge 1.3MP Wireless-Ready Digital Microscope with EDOF, AMR & FLC

Item #: WBB2305121

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Dino-Lite MSRK-10A Table Top Precision Stand with Quick Release & Fine Tune Adjustment

    $269.00

  • Global Industrial OTG Visitor Safety Glasses, Clear Frame, 1 Each - Pkg Qty 12

    $15.00

  • Dino-Lite RK-06A Adjustable Precision Mount

    $189.00

Price: $899.00

$149.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $899.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Dino-Lite AF4915ZT Edge 1.3MP Wireless-Ready Digital Microscope with EDOF, AMR & FLC

The Dino-Lite Edge 1.3MP AF4915ZT is an all-in-one device designed to meet most professional applications within 20x- 220x magnifications. The AF4915ZT integrates premium Edge Series features EDOF, AMR and FLC. The new modular wireless-ready design allows for USB connection or a quick swap to wireless with a WF-20 adapter (sold separately) making it a completely cordless and portable microscope.

Package Includes: Microscope, Carry Pouch, Software CD, Edge Calibration Target, Alternate end caps.

Please Note: This model is wireless-ready but requires the WF-20 adapter for wireless functionality. To purchase this model with the WF-20 adapter see WF4915ZT Bundle. *EDOF/EDR available on Windows PC only.

Product Specifications

  • BRANDDino-Lite
  • MANUFACTURER PART NUMBERAF4915ZT
  • DESCRIPTIONEdge Wireless-Ready Digital Microscope with EDOF, AMR & FLC
  • MATERIALABS Plastic
  • SENSORCMOS
  • MAGNIFICATION RANGE20X - 220X
  • LIGHTING8 White LEDs
  • WORKING DISTANCEStandard
  • TYPEDigital Microscope
  • OPERATING SYSTEMWindows XP, Vista, 7, 8, 10, Mac OS 10.10+
  • PACKAGE QUANTITY1
  • APPROVALS OR CERTIFICATIONSCE, FCC
  • LIMITED WARRANTY2 Years
  • RESOLUTION1280 x 1024 pixels
  • CABLE LENGTH182cm (71.65 in)
  • AUTOMATIC MAGNIFICATION READINGYes
  • FLEXIBLE LED CONTROLYes
  • LENS MATERIALGlass
  • MEGAPIXELS1.3
  • DIMENSIONS11.4cm (H) x 3.3cm (D)
  • WIRELESS READYYes
  • CALIBRATION FUNCTIONYes
  • MEASUREMENT FUNCTIONYes
  • MAGNIFICATION LOCKYes
  • POLARIZATIONYes
  • MICROTOUCH SENSORYes
  • SAVE FORMATSBMP, GIF, PNG, JPG, TIF, RAS, PNM, TGA, PCX, MNG, WBMP, JP2, JPC, PGX
  • FRAME RATE30 FPS
  • INTERFACEUSB 2.0
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dino-Lite AF4915ZTL Edge 1.3MP Wireless-Ready Digital Microscope with EDOF, AMR, FLC & LWD

Item #: B2305120

Not Yet Rated

Usually ships in 2 to 5 days

$929.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dino-Lite AF4915ZT Edge 1.3MP Wireless-Ready Digital Microscope with EDOF, AMR & FLC

Dino-Lite AF4915ZT Edge 1.3MP Wireless-Ready Digital Microscope with EDOF, AMR & FLC

Item #: WBB2305121

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Dino-Lite AF4915ZT Edge 1.3MP Wireless-Ready Digital Microscope with EDOF, AMR & FLC
    Dino-Lite AF4915ZT Edge 1.3MP Wireless-Ready Digital Microscope with EDOF, AMR & FLC
    Dino-Lite AF4915ZT Edge 1.3MP Wireless-Ready Digital Microscope with EDOF, AMR & FLC
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant