Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Meiji Techno EMZ-5TR 0.7X-4.5X Trinocular Zoom Stereo Body, Working Distance 93mm

Rollover image to zoom in

Click image to enlarge

See all 142 items in product family

Meiji Techno EMZ-5TR 0.7X-4.5X Trinocular Zoom Stereo Body, Working Distance 93mm

Item #: WBB2047641

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,409.00
Product Information
Customer Review
Product Q&A
Accessories
Meiji Techno EMZ-5TR 0.7X-4.5X Trinocular Zoom Stereo Body, Working Distance 93mm

The EMZ-5TR trinocular zoom body is used for photography and video applications. When the beam splitter is engaged 100% of the light from the left optical path is directed to the phototube. The image can still be viewed through the right eyetube. The EMZ-5TR employs Greenough optics, for improved image flatness and contrast. The EMZ-5TR offers high resolution erect unreversed stereoscopic image. In addition to it's compact design and versatility a wide variety of auxiliary lenses and stands are available to allow the user to customize their desired working distance to adapt to almost any application. Photomicrography made easy with over 300 available digital, analog and SLR camera adapters.

NOTE: Additional items are needed to create a full microscope system.

The following components are normally ordered:
  • Stereo Microscope Body (Zoom, Turret or Fixed)
  • Eyepieces (Requires 2 of identical magnification)
  • Stand (Pole stands, rigid arm stands, boom stands, heavy duty boom stands, wide surface stands or articulated arm stands)
  • Illumination Source (Fiber optic halogen, fiber optic LED, fluorescent ring or LED illumination)
  • Camera and Camera Adapters (Optional)
  • Auxiliary Lens (Optional)

Product Specifications

    • BRANDMeiji Techno
    • MANUFACTURER PART NUMBEREMZ-5TR
    • LENGTH INCHES14
    • WIDTH INCHES8
    • HEIGHT INCHES9
    • WEIGHT LBS7
    • DESCRIPTIONEMZ-5TR Zoom Stereo Body
    • CONSTRUCTIONPlastic, Cast Aluminum Alloy
    • COLOR FINISHBeige
    • MAGNIFICATION RANGE7X - 45X
    • HEAD TYPETrinocular
    • OBJECTIVE0.7X - 4.5X
    • WORKING DISTANCE93mm
    • TYPEMicroscope Accessories
    • FOR USE WITHEMZ (Zoom) Series
    • PACKAGE QUANTITY1
    • APPROVALS OR CERTIFICATIONSISO9001, ROHS
    • LIMITED WARRANTYLimited Lifetime
    • ACCESSORY TYPEStereo Body

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed